Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z4182-SS Architectural Bolt Stainless Steel Hex 5/16 x 1 Inch - Pack Of 2 | AA9ZFU 1JYN4

APPROVED VENDOR Z4182-SS Architectural Bolt, 10-24 Thread Size, SS, 1 In Barrel Lg., External Hex, 2 Pk

Item: AA9ZFU Model: Z4182-SSCross Ref: 1JYN4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArchitectural Sex Bolt
Barrel Dia.5/16"
Barrel Length1"
Barrel Thread Depth3/8"
Drive Size1/2"
Drive TypeExternal Hex
FinishPlain
GradeGrade 18-8
Grip Size1"
HardnessRockwell B85-B95
Head Dia.1/2"
Head Height3/16"
Head StyleHex Socket
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Chemical Resistant, Corrosion Resistant
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelThread SizeBarrel LengthBarrel Dia.Barrel Thread DepthHead Dia.Head HeightGrip SizeDrive SizePkg. Qty.Price
APPROVED VENDOR Z4180-SS Architectural Bolt Stainless Steel 5/16 x 1/2 Inch - Pack Of 2 | AA9ZFR 1JYN2 Z4180-SS#10-241/2"5/16"5/16"1/2"3/16"1/2"1/2"2€17.26
APPROVED VENDOR Z4181-SS Architectural Bolt Stainless Steel 5/16 x 3/4 Inch - Pack Of 2 | AA9ZFT 1JYN3 Z4181-SS#10-243/4"5/16"3/8"1/2"3/16"3/4"1/2"2€21.14
APPROVED VENDOR Z4185-SS Architectural Bolt Stainless Steel Hex 3/8 x 1/2 Inch - Pack Of 2 | AA9ZFV 1JYN5 Z4185-SS1/4"-201/2"3/8"5/16"5/8"13/64"1/2"5/8"2€20.39
APPROVED VENDOR Z4186-SS Architectural Bolt Stainless Steel Hex 3/8 x 3/4 Inch - Pack Of 2 | AA9ZFW 1JYN6 Z4186-SS1/4"-203/4"3/8"3/8"5/8"13/64"3/4"5/8"2€21.45
APPROVED VENDOR Z4187-SS Architectural Bolt Stainless Steel Hex 3/8 x 1 Inch - Pack Of 2 | AA9ZFX 1JYN7 Z4187-SS1/4"-201"3/8"3/8"5/8"13/64"1"5/8"2€24.87
APPROVED VENDOR Z4190-SS Architectural Bolt Stainless Steel Hex 1/2 x 1/2 Inch - Pack Of 2 | AA9ZFY 1JYN8 Z4190-SS3/8"-161/2"1/2"5/16"3/4"1/4"1/2"3/4"2€25.19
APPROVED VENDOR Z4191-SS Architectural Bolt Stainless Steel Hex 1/2 x 3/4 Inch - Pack Of 2 | AA9ZFZ 1JYN9 Z4191-SS3/8"-163/4"1/2"3/8"3/4"1/4"3/4"3/4"2€29.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z4182-SS Architectural Bolt, 10-24 Thread Size, SS, 1 In Barrel Lg., External Hex, 2 Pk
€19.93 /pack