BALDOR BSM50N-133AA AC Brushless Servo N Series Motor, 4000 RPM, Bracket Mounted | AJ6NXF

BALDOR MOTOR BSM50N-133AA AC Brushless Servo Motor, 4000 RPM, TENV

Item: AJ6NXF Model: BSM50N-133AA
In Stock

Get it by Monday, Jun 16

€2,918.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemServo Motor
Conduit Box PositionF1
DesignS507B
Frame MaterialLaminated
Full Load Amps5.07A
Full Load Torque1.8 N-m
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeBrushless
Mounting TypeBracket
Nameplate Rpm4000 RPM
Nema/iec FrameOther
No. Of Motor Leads3
No. Of Poles4
No. Of Speeds1
Output Kw0.19 kW
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)20.32
Ship length (cm)106.45
Ship width (cm)17.78
HS code85015100
Country of OriginUS

Product Details:

    • Cont. Stall Torque lb-in (n-m): 4.43 (0.5)
    • Inertia lb-in-s2 (Kg-cm2): 6e-005 (0.06774)
    • Torque Constant (Lb-In/Amp & N-m/Amp): ;3.14/0.354802
    • Voltage Constant (Vpk/KRPM & VRMS/KRPM): ;21.48

Product Variants

ProductModelNameplate RpmMounting TypeFull Load AmpsFrame MaterialDesignWire SizeFull Load TorqueOutput KwPrice
BALDOR BSM100N-1150AA AC Brushless Servo N Series Motor, 2000 RPM, D156D | AJ6NWU BSM100N-1150AA2000 RPMBracket36.95ALaminatedS424B14 AWG56 N-m2.43 kW€4,743.16
BALDOR BSM100N-1150BA AC Brushless Servo N Series Motor, 2000 RPM, D156D | AJ6NWV BSM100N-1150BA2000 RPMBracket-LaminatedS424B14 AWG56 N-m2.43 kW€6,314.79
BALDOR BSM100N-2150AA AC Brushless Servo N Series Motor, 2000 RPM, D156D | AJ6NWW BSM100N-2150AA2000 RPMBracket60.73ALaminatedS440B12 AWG92 N-m3.57 kW€5,657.14
BALDOR BSM100N-2250AA AC Brushless Servo N Series Motor, 1200 RPM, Bracket Mounted | AJ6NWX BSM100N-2250AA1200 RPMBracket39.05ALaminatedS440B14 AWG92 N-m2.54 kW€5,657.14
BALDOR BSM100N-3150AA AC Brushless Servo N Series Motor, 2000 RPM, D156D | AJ6NWY BSM100N-3150AA2000 RPMBracket82.47ALaminatedS456B10 AWG136 N-m4.38 kW€6,514.55
BALDOR BSM100N-3150BA AC Brushless Servo N Series Motor, 2000 RPM, D156D | AJ6NWZ BSM100N-3150BA2000 RPMBracket-LaminatedS456B10 AWG136 N-m4.38 kW€7,665.43
BALDOR BSM100N-4150AA AC Brushless Servo N Series Motor, 2000 RPM, D156D | AJ6NXA BSM100N-4150AA2000 RPMBracket-LaminatedS472B10 AWG160 N-m4.58 kW-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR BSM50N-133AA AC Brushless Servo Motor, 4000 RPM, TENV
€2,918.73 /unit