Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z4186-SS Architectural Bolt Stainless Steel Hex 3/8 x 3/4 Inch - Pack Of 2 | AA9ZFW 1JYN6

APPROVED VENDOR Z4186-SS Architectural Bolt, 1/4 In - 20 Thread Size, SS, 3/4 In Barrel Lg., External Hex, 2 Pk

Item: AA9ZFW Model: Z4186-SSCross Ref: 1JYN6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArchitectural Sex Bolt
Barrel Dia.3/8"
Barrel Length3/4"
Barrel Thread Depth3/8"
Drive Size5/8"
Drive TypeExternal Hex
FinishPlain
GradeGrade 18-8
Grip Size3/4"
HardnessRockwell B85-B95
Head Dia.5/8"
Head Height13/64"
Head StyleHex Socket
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Chemical Resistant, Corrosion Resistant
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size1/4"-20
Barrel Drive Size5/8"
Barrel Drive TypeExternal Hex
Barrel Head StyleHex
Head Diameter5/8"
Made In North AmericaYes
Material Quality StandardsASTM A582
Rockwell HardnessB83
TypeFemale Barrel

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)1.78
HS code7318190000
Country of OriginUS

Product Variants

ProductModelThread SizeBarrel LengthBarrel Dia.Barrel Thread DepthHead Dia.Head HeightGrip SizeDrive SizePkg. Qty.Price
APPROVED VENDOR Z4180-SS Architectural Bolt Stainless Steel 5/16 x 1/2 Inch - Pack Of 2 | AA9ZFR 1JYN2 Z4180-SS#10-241/2"5/16"5/16"1/2"3/16"1/2"1/2"2€17.26
APPROVED VENDOR Z4181-SS Architectural Bolt Stainless Steel 5/16 x 3/4 Inch - Pack Of 2 | AA9ZFT 1JYN3 Z4181-SS#10-243/4"5/16"3/8"1/2"3/16"3/4"1/2"2€21.14
APPROVED VENDOR Z4182-SS Architectural Bolt Stainless Steel Hex 5/16 x 1 Inch - Pack Of 2 | AA9ZFU 1JYN4 Z4182-SS#10-241"5/16"3/8"1/2"3/16"1"1/2"2€18.82
APPROVED VENDOR Z4185-SS Architectural Bolt Stainless Steel Hex 3/8 x 1/2 Inch - Pack Of 2 | AA9ZFV 1JYN5 Z4185-SS1/4"-201/2"3/8"5/16"5/8"13/64"1/2"5/8"2€20.39
APPROVED VENDOR Z4187-SS Architectural Bolt Stainless Steel Hex 3/8 x 1 Inch - Pack Of 2 | AA9ZFX 1JYN7 Z4187-SS1/4"-201"3/8"3/8"5/8"13/64"1"5/8"2€24.87
APPROVED VENDOR Z4190-SS Architectural Bolt Stainless Steel Hex 1/2 x 1/2 Inch - Pack Of 2 | AA9ZFY 1JYN8 Z4190-SS3/8"-161/2"1/2"5/16"3/4"1/4"1/2"3/4"2€25.19
APPROVED VENDOR Z4191-SS Architectural Bolt Stainless Steel Hex 1/2 x 3/4 Inch - Pack Of 2 | AA9ZFZ 1JYN9 Z4191-SS3/8"-163/4"1/2"3/8"3/4"1/4"3/4"3/4"2€29.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z4186-SS Architectural Bolt, 1/4 In - 20 Thread Size, SS, 3/4 In Barrel Lg., External Hex, 2 Pk
€22.71 /pack