Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z1616 Architectural Bolt Stainless Steel Button 3/8 x 1/2 In | AA9ZEY 1JYK3

APPROVED VENDOR Z1616 Architectural Bolt, 1/4 In - 20 Thread Size, SS, 1/2 In Barrel Lg.

Item: AA9ZEY Model: Z1616Cross Ref: 1JYK3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArchitectural Sex Bolt
Barrel Dia.3/8"
Barrel Length1/2"
Barrel Thread Depth3/8"
Drive Size7/32"
Drive TypeInternal Hex
FinishPlain
GradeGrade 18-8
Grip Size1/2"
HardnessRockwell B85-B95
Head Dia.21/32"
Head Height3/16"
Head StyleButton
MaterialStainless Steel
Resistance PropertiesCorrosion Resistant
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size1/4"-20
Barrel Drive Size7/32"
Barrel Drive TypeInternal Hex
Barrel Head StyleButton
Made In North AmericaYes
Material Quality StandardsASTM A582
Rockwell HardnessB83
TypeFemale Barrel

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)2.03
HS code7318190000
Country of OriginUS

Product Variants

ProductModelThread SizeBarrel LengthBarrel Dia.Barrel Thread DepthHead Dia.Head HeightGrip SizeDrive SizePrice
APPROVED VENDOR Z1600 Architectural Bolt Stainless Steel Button 1/4 x 3/8 In | AA9ZET 1JYJ7 Z1600#10-243/8"1/4"3/16"7/16"1/8"3/8"5/32"€14.36
APPROVED VENDOR Z1602 Architectural Bolt Stainless Steel Button 1/4 x 1/2 In | AA9ZEU 1JYJ8 Z1602#10-241/2"1/4"5/16"7/16"1/8"1/2"5/32"€13.50
APPROVED VENDOR Z1604 Architectural Bolt Stainless Steel Button 1/4 x 3/4 In | AA9ZEV 1JYJ9 Z1604#10-243/4"1/4"3/8"7/16"1/8"3/4"5/32"€14.38
APPROVED VENDOR Z1606 Architectural Bolt Stainless Steel Button 1/4 x 1 In | AA9ZEW 1JYK1 Z1606#10-241"1/4"3/8"7/16"1/8"1"5/32"€16.27
APPROVED VENDOR Z1608 Architectural Bolt Button 1/4 x 1 1/4 In | AA9ZEX 1JYK2 Z1608#10-241 1/4"1/4"3/8"7/16"1/8"1 1/4"5/32"€18.90
APPROVED VENDOR Z1618 Architectural Bolt Stainless Steel Button 3/8 x 3/4 In | AA9ZEZ 1JYK4 Z16181/4"-203/4"3/8"3/8"21/32"3/16"3/4"7/32"€18.15
APPROVED VENDOR Z1620 Architectural Bolt Stainless Steel Button 3/8 x 1 In | AA9ZFA 1JYK5 Z16201/4"-201"3/8"3/8"21/32"3/16"1"7/32"€19.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z1616 Architectural Bolt, 1/4 In - 20 Thread Size, SS, 1/2 In Barrel Lg.
€18.08 /unit