EATON ED3100I | BJ4AEG

EATON ED3100I Molded Case Circuit Breaker, F-Frame, Type Ed, 3-Pole, 100 Amp, 240 Vac, 125 Vdc

Item: BJ4AEG Model: ED3100I
In Stock

Get it by Thursday, Jun 12

€2,939.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating100A
For Use WithDistribution Panels 240V (Three-Phase, Four-Wire Maximum)
Height6"
Length3 3/4"
NotesSuitable For Reverse Feed.
Number Of Poles3
Voltage240V
Warranty1 yr.
Width2 3/4"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)15.24
Ship length (cm)9.53
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageTypePrice
EATON ED2100I | BJ4AAG ED2100I2ED240VBreaker€1,191.39
EATON ED2125I | BJ4AAV ED2125I2-240V-€1,191.39
EATON ED2150I | BJ4ABA ED2150I2-240V-€1,191.39
EATON ED2175I | BJ4ABY ED2175I2-240V-€1,191.39
EATON ED2200I | BJ4ACQ ED2200I2-240V-€1,191.39
EATON ED2225I | BJ4ADA ED2225I2-240V-€1,191.39
EATON ED3125I | BJ4AFP ED3125I3-240V-€2,939.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ED3100I Molded Case Circuit Breaker, F-Frame, Type Ed, 3-Pole, 100 Amp, 240 Vac, 125 Vdc
€2,939.86 /unit