DAYTON 7J476 Blower with Drive Package 15-1/16 Inch 115/230V | AF3MMT

DAYTON 7J476 Blower with Drive Package 15-1/16 Inch 115/230V

Item: AF3MMT Model: 7J476
In Stock

Get it by Monday, Jun 16

€1,224.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.400 In SpNot Applicable
Airflow @ 0.500 In SpNot Applicable
Airflow @ 0.750 In SpNot Applicable
Airflow @ 1.000 In SpNot Applicable
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm451 RPM
Cfm @ 0.125-in. Sp3920 CFM
Cfm @ 0.250-in. Sp3420 CFM
Cfm @ 0.375-in. Sp2810 CFM
Cfm Range3920 To 2810 @ 0.125-in. sp To 0.375-in. sp
Discharge Height9 11/16"
Discharge Width14 11/16"
Drive TypeBelt , Belt Drive
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps11/5.5A
Housing ColorGray
Housing Depth22 11/16" , 22.688"
Housing Height25 3/4"
Housing MaterialSteel
Housing Width14 11/16" , 14.688"
Hz60 Hz
IncludesIsolation Grommet, Mounting Hardware
Includes Drive PackageYes
Includes MotorYes
Includes Mounting HardwareYes
Inlet Diameter12 7/16"
Max. Ambient Temp.104°F
Max. Inlet Temp.150°F
Maximum Fan Speed451 RPM
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Mount TypeMultiposition
MountingMultiposition
No. Of Inlets2
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height9 11/16"
Outlet ShapeRectangular
Outlet Width14 11/16"
Phase1
Speed ControllableNo
TypeBelt Drive, Double Inlet Forward Curve, Unassembled, With Drive Package
Voltage115/230V
Wheel Dia.15 1/16" , 15" , 15.062"
Wheel MaterialSteel
Wheel Width10 15/16" , 10.938"
Airflow @ 0.125 In Sp3920 CFM
Airflow @ 0.250 In Sp3420 CFM
Airflow @ 0.375 In Sp2810 CFM
Current12.2/6.1A
Drive Package With Motor Included?Yes
FeaturesHas a Variable Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Frequency60 Hz
Housing Material FinishGray
Manufacturer Warranty Length1 yr. Limited
Maximum Ambient Temperature104°F
Maximum Inlet Air Temperature150°F
Maximum Static Pressure3/8 in. wc
Motor EnclosureTotally Enclosed Fan Cooled
Motor Insulation ClassClass B
Motor Speed1725 RPM
Motor TypeCapacitor-Start
Nameplate Voltage115/230V AC
Number Of Inlets2
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter15"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 49.3708
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDrive TypePhaseMotor HpHousing MaterialOutlet HeightVoltageDischarge Width (in.)Cfm @ 1.500-in. SpPrice
DAYTON 7D609 Blower 9 1/2 In | AF3JTH 7D609Belt Drive31/4 hpSteel6 5/16"208-230/460V--€806.31
DAYTON 7HL79 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYB 7HL79Belt Drive11/4 hpSteel6 5/16"115/208-230V9.187"-€738.94
DAYTON 7HL80 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYC 7HL80Belt Drive31/4 hpSteel6 5/16"208-230/460V9.187"-€817.26
DAYTON 7HL81 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYD 7HL81Belt Drive11/3 hpSteel6 5/16"115/208-230V9.187"-€728.88
DAYTON 7HL82 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYE 7HL82Belt Drive31/3 hpSteel6 5/16"208-230/460V9.187"-€784.66
DAYTON 7HL83 Blower with Drive Package 10-1/4 Inch 115/208-230V | AF3KYF 7HL83Belt Drive11/2 hpSteel6 5/16"115/208-230V9.187"-€741.98
DAYTON 7HL84 Blower with Drive Package 10-1/4 Inch 208-230/460V | AF3KYG 7HL84Belt Drive31/2 hpSteel6 5/16"208-230/460V9.187"-€988.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J476 Blower with Drive Package 15-1/16 Inch 115/230V
€1,224.26 /unit