Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG750707305 Keystock Oversized 12 Inch Length 7 x 7mm | AE6YFV 5VY34

APPROVED VENDOR WWG750707305 Key Stock, Oversized, SS, 7 mmx7 mm Size, 12 In Lg., Gr. 18-8, Plain

Item: AE6YFV Model: WWG750707305Cross Ref: 5VY34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Height7 mm
Length12"
Length Tolerance-0.005 mm
MaterialStainless Steel
Size7 mm x 7 mm
System Of MeasurementImperial/Metric
Tensile Strength35000 psi
Thickness Tolerance+0.09 mm
TypeOversized
Width7 mm
ApplicationMake Your Own Key
FeaturesMildly Magnetic
Material Grade/class18-8
Product TypeOversized Key Stock
Rockwell HardnessB80
StandardsDIN 178
Width Tolerance+0.076/-0 mm

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)0.76
HS code7222200000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG750125012512 Keystock Oversized 12 Inch Length 1/8 x 1/8 | AE6NNZ 5UE33 WWG7501250125121/8"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€4.39
APPROVED VENDOR WWG750187018712 Keystock Oversized 12 Inch Length 3/16 x 3/16 | AE6NPA 5UE35 WWG7501870187123/16"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€7.37
APPROVED VENDOR WWG750250025012 Keystock Oversized 12 Inch Length 1/4 x 1/4 | AE6NPB 5UE37 WWG7502500250121/4"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€8.99
APPROVED VENDOR WWG750312031212 Keystock Oversized 12 Inch Length 5/16 x 5/16 | AE6NPC 5UE39 WWG7503120312125/16"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€13.66
APPROVED VENDOR WWG750375037512 Keystock Oversized 12 Inch Length 3/8 x 3/8 | AE6NPD 5UE41 WWG7503750375123/8"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€17.68
APPROVED VENDOR WWG750437043712 Key Stock Oversized 12 Inch Length 7/16 x 7/16 | AE6NPE 5UE43 WWG7504370437127/16"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€26.61
APPROVED VENDOR WWG750500050012 Keystock Oversized 12 Inch Length 1/2 x 1/2 | AE6NPF 5UE45 WWG7505000500121/2"+0.004"-0.125"Rockwell B8035000 psiOversizedStainless SteelPlain€31.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG750707305 Key Stock, Oversized, SS, 7 mmx7 mm Size, 12 In Lg., Gr. 18-8, Plain
€26.56 /unit