Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG600250025012 Keystock Oversized 12 Inch Length 1/4 x 1/4 | AE6RMN 5UU53

APPROVED VENDOR WWG600250025012 Key Stock, Oversized, Alloy Steel, 1/4 Inx1/4 In Size, 12 In Lg., Plain

Item: AE6RMN Model: WWG600250025012Cross Ref: 5UU53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell BHN194
Height1/4"
Length12"
Length Tolerance-0.125"
MaterialAlloy Steel
Size1/4" x 1/4"
System Of MeasurementImperial
Tensile Strength100000 psi
Thickness Tolerance+0.001"
TypeOversized
Width1/4"
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classUngraded
Material Quality StandardsASTM A29
Product TypeOversized Key Stock
Rockwell HardnessBHN 194

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)0.51
HS code7228608000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG600125012512 Keystock Oversized 12 Inch Length 1/8 x 1/8 | AE6RML 5UU49 WWG6001250125121/8"+0.001"-0.125"Rockwell BHN194100000 psiOversizedAlloy SteelPlain€1.95
APPROVED VENDOR WWG600187018712 Keystock Oversized 12 Inch Length 3/16 x 3/16 | AE6RMM 5UU51 WWG6001870187123/16"+0.001"-0.125"Rockwell BHN194100000 psiOversizedAlloy SteelPlain€2.41
APPROVED VENDOR WWG600312031212 Keystock Oversized 12 Inch Length 5/16 x 5/16 | AE6RMQ 5UU56 WWG6003120312125/16"+0.001"-0.125"Rockwell BHN194100000 psiOversizedAlloy SteelPlain€7.39
APPROVED VENDOR WWG600375037512 Key Stock Oversized 12 Inch Length 3/8 x 3/8 | AE6RMT 5UU59 WWG6003750375123/8"+0.001"-0.125"Rockwell BHN194100000 psiOversizedAlloy SteelPlain€7.91
APPROVED VENDOR WWG600500050012 Keystock Oversized 12 Inch Length 1/2 x 1/2 | AE6RMU 5UU62 WWG6005000500121/2"+0.001"-0.125"Rockwell BHN194100000 psiOversizedAlloy SteelPlain€15.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG600250025012 Key Stock, Oversized, Alloy Steel, 1/4 Inx1/4 In Size, 12 In Lg., Plain
€3.62 /unit