FABORY M07660.300.0150 Socket Screw Plug, Steel, M30-1.5 Thread Size | CG8DTG 54FK23

FABORY M07660.300.0150 Socket Screw Plug, Steel, M30-1.5 Thread Size

Item: CG8DTG Model: M07660.300.0150Cross Ref: 54FK23
Limited Availability
€93.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Plug
Drive Size17 mm
Drive TypeHex Socket
FinishPlain
GradeNon Graded
MaterialSteel
Overall Length12 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread TypeMetric Fine
Material Grade/classUngraded
Thread Pitch1.5 mm
Thread SizeM30 x 1.5

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelDrive SizeHead Dia.MaterialFinishThread TypeDrive TypeGradeThread DirectionPrice
FABORY L07640.220.0150 Socket Screw Plug, Steel, M22-1.5 Thread Size | CG7WRU 179M23 L07640.220.015010 mm27 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€4,498.31
RFQ
FABORY M07640.120.0150 Socket Screw Plug, Steel, M12-1.5 Thread Size | CG8DRN 54FK06 M07640.120.01506 mm17 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€268.36
RFQ
FABORY M07640.140.0150 Socket Screw Plug, Steel, M14-1.5 Thread Size | CG8DRP 54FK07 M07640.140.01506 mm19 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€174.24
RFQ
FABORY M07640.160.0150 Socket Screw Plug, Steel, M16-1.5 Thread Size | CG8DRQ 54FK08 M07640.160.01508 mm21 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€137.90
RFQ
FABORY M07640.180.0150 Socket Screw Plug, Steel, M18-1.5 Thread Size | CG8DRR 54FK09 M07640.180.01508 mm23 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€87.50
RFQ
FABORY M07640.220.0150 Socket Screw Plug, Steel, M22-1.5 Thread Size | CG8DRT 54FK10 M07640.220.015010 mm27 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€221.63
RFQ
FABORY M07640.240.0150 Socket Screw Plug, Steel, M24-1.5 Thread Size | CG8DRU 54FK11 M07640.240.015012 mm29 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€281.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M07660.300.0150 Socket Screw Plug, Steel, M30-1.5 Thread Size
€93.20 /unit