Flat Shipping

Flat Shipping at €24.99 + VAT

DASCO PRO 254 Roll Pin Punch 5/32 x 4-1/2 Inch Steel | AB7UAF 24A860

DASCO PRO 254 Roll Pin Punch 5/32 x 4-1/2 Inch Steel

Item: AB7UAF Model: 254Cross Ref: 24A860
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Pin Punch
ApplicationFor Removing Spring/Roll Pin
AutomaticNo
CharacteristicsTip Has A Rounded Nib To Help Center Tip With Pin
ConstructionHigh Carbon Steel
FeaturesDesigned To Remove Spring/Roll Pins, Long, Straight Removal Of The Pin Without Damaging The Pin Wall Material
Grip TypePlain
Heat-treatedYes
Hex0.312"
Hole Dia.5/32"
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
Length4 1/2"
MaterialSteel
Material ApplicationsVarious
Punch TypeRoll Pin Punch
Shank ShapeHexagon
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size0.156"
Tip TypeBall
Measurement TypeSAE
Overall Length4 1/2"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.02
Ship length (cm)11.68
Ship width (cm)1.02
HS code8203406000
Country of OriginUS

Product Details:

    • Characteristics: Heat Treated

Product Variants

ProductModelTip SizeHexMaterialConstructionTether CapableGrip TypePrice
DASCO PRO 253 Roll Pin Punch 1/8 x 4 Inch Carbon Steel | AB7UAE 24A859 2531/8"1/4"SteelHigh Carbon SteelNot Tether CapablePlain€7.48
DASCO PRO 256 Roll Pin Punch 7/32 x 5 Inch Carbon Steel | AB7UAH 24A862 2560.219"0.312"SteelHigh Carbon SteelNot Tether CapablePlain€10.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DASCO PRO 254 Roll Pin Punch 5/32 x 4-1/2 Inch Steel
€11.33 /unit