Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NNK7 Rivet Nut Flush Aluminium 8-32 x 0.403 - Pack Of 100 | AE4WYJ

APPROVED VENDOR U69335.016.0080 Rivet Nut, 8-32 Thread Size, Alu, 0.425 In Lg., 0.02 In To 0.08 In Grip Rng, Flush, 100 Pk

Item: AE4WYJ Model: U69335.016.0080Cross Ref: 5NNK7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.0.249"
Drill Size1/4"
End TypeOpen
FinishPlain
Flange Dia.0.295"
Grip Range0.02" to 0.08"
Head Height0.018"
Length0.425"
MaterialAluminum
Rivet TypeFlush
System Of MeasurementImperial
Thread Size#8-32
Body Length27/64"
Drill Bit Size1/4"
Flange Diameter0.295"
Flange StyleFlush
Flange Thickness0.018"
Insert Diameter1/4"
Maximum Hole Diameter1/4"
Maximum Material Thickness2/25"
Minimum Material Thickness0.02"
Overall Length27/64"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.7191
Ship height (cm)2.54
Ship length (cm)1.78
Ship width (cm)14.48
HS code7616109030
Country of OriginCN

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.FinishDrill SizeHead HeightGradePkg. Qty.Price
APPROVED VENDOR 5NNF6 Rivet Nut Flanged Aluminium 10-32 x 0.510 - Pack Of 100 | AE4WWP U69316.019.0081#10-32Flanged13/32"Plain1/4"1/25"-100€19.00
APPROVED VENDOR 5NNG0 Rivet Nut Flanged Aluminium 5/16-18 x 0.75 - Pack Of 25 | AE4WWU U69316.031.01255/16"-18Flanged0.665"PlainZ1/16"-25€15.54
APPROVED VENDOR 5NNG2 Rivet Nut Flanged Aluminium 3/8-16 x 0.844 - Pack Of 25 | AE4WWW U69316.037.01153/8"-16Flanged25/32"Plain1/2"0.088"-25€17.15
APPROVED VENDOR 5NNG5 Rivet Nut Flanged Aluminium 1/4-20 x 0.590 - Pack Of 40 | AE4WWZ U69316.025.01381/4"-20Flanged0.475"PlainQ0.06"-40€10.48
APPROVED VENDOR 5NNG6 Rivet Nut Flanged Aluminium 1/4-20 x 0.750 - Pack Of 40 | AE4WXA U69316.025.02001/4"-20Flanged0.475"PlainQ0.058"-40€13.67
APPROVED VENDOR 5NNH1 Rivet Nut Flanged Aluminium 8-32 x 0.500 - Pack Of 50 | AE4WXF U69316.016.0120#8-32Flanged0.357"Plain#20.032"-50€16.70
APPROVED VENDOR 5NNH2 Rivet Nut Flanged Aluminium 10-32 x 0.594 - Pack Of 50 | AE4WXG U69316.019.0131#10-32Flanged13/32"Plain1/4"0.038"-50€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U69335.016.0080 Rivet Nut, 8-32 Thread Size, Alu, 0.425 In Lg., 0.02 In To 0.08 In Grip Rng, Flush, 100 Pk
€23.21 /pack