Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NNR3 Rivet Nut Knurled 6-32 x 0.484 - Pack Of 50 | AE4WZY

APPROVED VENDOR U69315.013.0130 Rivet Nut, 6-32 Thread Size, Alu, 0.484 In Lg., 0.08 In To 0.13 In Grip Rng, Plain, 50 Pk

Item: AE4WZY Model: U69315.013.0130Cross Ref: 5NNR3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.0.264"
Drill Size17/64"
End TypeOpen
FinishPlain
Flange Dia.0.392"
Grip Range0.08" to 0.13"
Head Height0.032"
Length0.484"
MaterialAluminum
Rivet TypeKnurled Flanged
System Of MeasurementImperial
Thread Size#6-32

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)5.08
HS code7616109030
Country of OriginCN

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.FinishDrill SizeHead HeightGradePkg. Qty.Price
APPROVED VENDOR 5NNF6 Rivet Nut Flanged Aluminium 10-32 x 0.510 - Pack Of 100 | AE4WWP U69316.019.0081#10-32Flanged13/32"Plain1/4"1/25"-100€19.00
APPROVED VENDOR 5NNG0 Rivet Nut Flanged Aluminium 5/16-18 x 0.75 - Pack Of 25 | AE4WWU U69316.031.01255/16"-18Flanged0.665"PlainZ1/16"-25€15.54
APPROVED VENDOR 5NNG2 Rivet Nut Flanged Aluminium 3/8-16 x 0.844 - Pack Of 25 | AE4WWW U69316.037.01153/8"-16Flanged25/32"Plain1/2"0.088"-25€17.15
APPROVED VENDOR 5NNG5 Rivet Nut Flanged Aluminium 1/4-20 x 0.590 - Pack Of 40 | AE4WWZ U69316.025.01381/4"-20Flanged0.475"PlainQ0.06"-40€10.48
APPROVED VENDOR 5NNG6 Rivet Nut Flanged Aluminium 1/4-20 x 0.750 - Pack Of 40 | AE4WXA U69316.025.02001/4"-20Flanged0.475"PlainQ0.058"-40€13.67
APPROVED VENDOR 5NNH1 Rivet Nut Flanged Aluminium 8-32 x 0.500 - Pack Of 50 | AE4WXF U69316.016.0120#8-32Flanged0.357"Plain#20.032"-50€16.70
APPROVED VENDOR 5NNH2 Rivet Nut Flanged Aluminium 10-32 x 0.594 - Pack Of 50 | AE4WXG U69316.019.0131#10-32Flanged13/32"Plain1/4"0.038"-50€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U69315.013.0130 Rivet Nut, 6-32 Thread Size, Alu, 0.484 In Lg., 0.08 In To 0.13 In Grip Rng, Plain, 50 Pk
€24.23 /pack