GEARWRENCH 84282  | CW6ZQE

GEARWRENCH 84282 Standard Impact Metric Socket, 1 Inch Drive, 6 Point, 24 mm Size

Item: CW6ZQE Model: 84282
In Stock

Get it by Tuesday, Jun 10

€25.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

FinishManganese Phosphate
Sae Or MetricMetric

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)6.86
Ship length (cm)6.48
Ship width (cm)6.35
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 84282 Standard Impact Metric Socket, 1 Inch Drive, 6 Point, 24 mm Size
€25.58 /unit