Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51300.031.0075 Machine Screw 5/16-18 x 3/4 L - Pack Of 25 | AC8KDK 3AWN2

APPROVED VENDOR U51300.031.0075 Machine Screw, 5/16 In - 18 Thread Size, SS, 3/4 In Lg., Std, Flat, 25 Pk

Item: AC8KDK Model: U51300.031.0075Cross Ref: 3AWN2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#4
Drive TypePhillips
FinishPlain
GradeGrade 18-8
HardnessRockwell B70
Head Dia.0.579"
Head Height0.191"
Head TypeFlat
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length3/4"
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length3/4"
Head Width0.579"
Minimum Head Width0.556"
Rockwell HardnessB70
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)1.78
Ship length (cm)13.46
Ship width (cm)4.83
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1ZY95 Machine Screw Flat Stainless Steel 0-80 x 3/16 L - Pack Of 100 | AB4QHR 1ZY95#0-800.035"Fine0.112"60000 psi3/16"Class 2A#0100€11.45
APPROVED VENDOR 1ZY97 Machine Screw Flat Stainless Steel 0-80 x 1/4 L - Pack Of 100 | AB4QHT 1ZY97#0-800.035"Fine0.112"60000 psi1/4"Class 2A#0100€14.83
APPROVED VENDOR 1ZY99 Machine Screw Flat Stainless Steel 0-80 x 3/8 L - Pack Of 100 | AB4QHU 1ZY99#0-800.035"Fine0.112"60000 psi3/8"Class 2A#0100€16.40
APPROVED VENDOR 2AA24 Machine Screw Flat Stainless Steel 1-72 x 3/8 L - Pack Of 100 | AB8WNJ 2AA24#1-720.043"Fine0.137"60000 psi-Class 2A#0100€18.28
APPROVED VENDOR U51300.008.0012 Machine Screw Flat Stainless Steel 2-56 x 1/8 L - Pack Of 100 | AB8WNK 2AA26 U51300.008.0012#2-560.051"Coarse0.162"60000 psi1/8"Class 2A#1100€5.38
APPROVED VENDOR U51300.008.0018 Machine Screw Flat Stainless Steel 2-56 x 3/16 L - Pack Of 100 | AB8WNL 2AA28 U51300.008.0018#2-560.051"Coarse0.162"60000 psi3/16"Class 2A#1100€3.89
APPROVED VENDOR U51300.008.0025 Machine Screw Flat Stainless Steel 2-56 x 1/4 L - Pack Of 100 | AB8WNM 2AA30 U51300.008.0025#2-560.051"Coarse0.162"60000 psi1/4"Class 2A#1100€3.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51300.031.0075 Machine Screw, 5/16 In - 18 Thread Size, SS, 3/4 In Lg., Std, Flat, 25 Pk
€11.89 /pack