Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51300.008.0025 Machine Screw Flat Stainless Steel 2-56 x 1/4 L - Pack Of 100 | AB8WNM 2AA30

APPROVED VENDOR U51300.008.0025 Machine Screw, 2-56 Thread Size, SS, 1/4 In Lg., Std, Flat, 100 Pk

Item: AB8WNM Model: U51300.008.0025Cross Ref: 2AA30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#1
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.162"
Head Height0.051"
Head TypeFlat
Length1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/4"
Thread Size#2-56
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length1/4"
Head Width0.162"
Minimum Head Width0.144"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0238
Ship height (cm)2.79
Ship length (cm)6.6
Ship width (cm)5.33
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1ZY95 Machine Screw Flat Stainless Steel 0-80 x 3/16 L - Pack Of 100 | AB4QHR 1ZY95#0-800.035"Fine0.112"60000 psi3/16"Class 2A#0100€11.45
APPROVED VENDOR 1ZY97 Machine Screw Flat Stainless Steel 0-80 x 1/4 L - Pack Of 100 | AB4QHT 1ZY97#0-800.035"Fine0.112"60000 psi1/4"Class 2A#0100€14.83
APPROVED VENDOR 1ZY99 Machine Screw Flat Stainless Steel 0-80 x 3/8 L - Pack Of 100 | AB4QHU 1ZY99#0-800.035"Fine0.112"60000 psi3/8"Class 2A#0100€16.40
APPROVED VENDOR 2AA24 Machine Screw Flat Stainless Steel 1-72 x 3/8 L - Pack Of 100 | AB8WNJ 2AA24#1-720.043"Fine0.137"60000 psi-Class 2A#0100€18.28
APPROVED VENDOR U51300.008.0012 Machine Screw Flat Stainless Steel 2-56 x 1/8 L - Pack Of 100 | AB8WNK 2AA26 U51300.008.0012#2-560.051"Coarse0.162"60000 psi1/8"Class 2A#1100€5.38
APPROVED VENDOR U51300.008.0018 Machine Screw Flat Stainless Steel 2-56 x 3/16 L - Pack Of 100 | AB8WNL 2AA28 U51300.008.0018#2-560.051"Coarse0.162"60000 psi3/16"Class 2A#1100€3.89
APPROVED VENDOR U51300.008.0031 Machine Screw Flat Stainless Steel 2-56 x 5/16 L - Pack Of 100 | AB8WNN 2AA32 U51300.008.0031#2-560.162"Coarse0.162"60000 psi5/16"Class 2A#1100€6.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51300.008.0025 Machine Screw, 2-56 Thread Size, SS, 1/4 In Lg., Std, Flat, 100 Pk
€5.53 /unit