Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U50462.037.0001 Lock Washer Internal 0.398 Inch Id - Pack Of 50 | AB2UWN 1NY36

APPROVED VENDOR U50462.037.0001 Lock Washer, 3/8 In Fits Bolt Size, Internal Tooth Lock, 0.692 In O.D., Plain, 50 Pk

Item: AB2UWN Model: U50462.037.0001Cross Ref: 1NY36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes3/8"
GradeNon Graded
HardnessRockwell B90
Inside Dia.0.398"
MaterialPhosphor Bronze
Outside Dia.0.692"
System Of MeasurementImperial
Thickness1/25"
Thickness Tolerance0.032" to 0.04"
TypeInternal Tooth Lock
ColorBronze
For Screw Size3/8"
Inside Diameter0.398"
Lock Washer TypeInternal Tooth Lock
Material Grade/classUngraded
Maximum Thickness1/25"
Outside Diameter0.692"
Rockwell HardnessB90

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7415210000
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U50462.008.0001 Lock Washer Internal 0.095 Inch Id - Pack Of 100 | AB2UWG 1NY29 U50462.008.0001#20.095"1/5"Rockwell B900.015"0.01" to 0.016"Not Applicable100€3.56
APPROVED VENDOR U50462.011.0001 Lock Washer Internal 0.123 Inch Id - Pack Of 100 | AB2UWH 1NY30 U50462.011.0001#40.123"0.27"Rockwell B900.018"0.012" to 0.018"Not Applicable100€5.82
APPROVED VENDOR U50462.013.0001 Lock Washer Internal 0.150 Inch Id - Pack Of 100 | AB2UWJ 1NY31 U50462.013.0001#60.15"0.295"Rockwell B900.02"0.016" to 0.022"Not Applicable100€6.72
APPROVED VENDOR U50462.016.0001 Lock Washer Internal 0.176 Inch Id - Pack Of 100 | AB2UWK 1NY32 U50462.016.0001#80.176"0.34"Rockwell B900.023"0.018" to 0.023"Not Applicable100€7.47
APPROVED VENDOR U50462.019.0001 Lock Washer Internal 0.204 Inch Id - Pack Of 100 | AB2UWL 1NY33 U50462.019.0001#100.204"0.381"Rockwell B900.024"0.018" to 0.024"Not Applicable100€25.11
APPROVED VENDOR U50462.025.0001 Lock Washer Internal 0.267 Inch Id - Pack Of 100 | AB2UWM 1NY34 U50462.025.00011/4"0.256"0.46"Rockwell B900.023"0.023" to 0.028"Not Applicable100€18.56
APPROVED VENDOR U50462.050.0001 Lock Washer Internal 0.530 Inch Id - Pack Of 25 | AB2UWP 1NY37 U50462.050.00011/2"0.53"0.9"Rockwell B900.045"0.037" to 0.045"Not Applicable25€16.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U50462.037.0001 Lock Washer, 3/8 In Fits Bolt Size, Internal Tooth Lock, 0.692 In O.D., Plain, 50 Pk
€31.25 /unit