GRAINGER DCFA2R5.5-6 Tool Steel Rod, 6 Inch Overall Lg, 5.5 Inch Outside Dia, +.01/+.093, Mill | CQ7QHP

GRAINGER DCFA2R5.5-6 Tool Steel Rod, 6 Inch Overall Lg, 5.5 Inch Outside Dia, +.01/+.093, Mill

Item: CQ7QHP Model: DCFA2R5.5-6Cross Ref: 799UE2
In Stock

Get it by Friday, Jun 13

€605.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell HardnessBrinell 201 to 235
FabricationHot Rolled
GradeGrade A2
Heat TreatableYes
Heat TreatmentAir Hardened
Includes Material CertificateYes
Length Tolerance0" to 0.125"
Machinability42%
MaterialTool Steel
Mechanical FinishMill
Outside Dia.5 1/2"
Overall Length6"
Rockwell HardnessRockwell C60
ShapeRod
Tensile StrengthNot Rated
Tolerance RatingOversized
Yield Strength55000 psi
Material GradeA2
Outside Diameter Decimal Equivalent5 1/2"
Outside Diameter Fractional Size5 1/2"
Outside Diameter Tolerance+0.01/+0.093
StandardsASTM A681, DIN 1.2363, SAE J437, SAE J438

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeTolerance RatingOverall LengthMechanical FinishBrinell HardnessHeat TreatmentYield StrengthTensile StrengthPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF DCFD2R.375-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€15.27
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG DCFD2R.5-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€17.56
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH DCFD2R.625-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€27.13
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ DCFD2R.875-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€39.19
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL DCFD2R1-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€38.62
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK DCFD2R1.125-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€47.27
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL DCFD2R1.25-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€56.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DCFA2R5.5-6 Tool Steel Rod, 6 Inch Overall Lg, 5.5 Inch Outside Dia, +.01/+.093, Mill
€605.83 /unit