Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GDC-40MA Fuse 40ma Gdc 250vac - Pack Of 5 | AD9PBF 4TWP2

BUSSMANN GDC-40MA Fuse 40ma Gdc 250vac - Pack Of 5

Item: AD9PBF Model: GDC-40MACross Ref: 4TWP2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.00 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps40 mA
Body MaterialGlass
Body StyleCylindrical
Diameter5 mm
ElementSingle
Functionally Equal ToMersen/Gould GDG
Indicating / NonindicatingIndicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeTime Delay
Voltage Rating250V AC
Ac Voltage Rating250V AC
Compatible Fuse Block SeriesHTB
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Equivalent Series218, GDC, GDG, S506
Fits Fuse Block StyleNonrejection
Fuse Size20 mm L x 5 mm dia.
Interrupt Rating35A at 250V AC
SeriesGDC Series
SpeedTime Delay
StandardsCE, UL, CURUS GUIDE JDYX2/JDYX8, FILE E19180, IMQ FILE E1921, CA03.00530
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)4.06
Ship width (cm)3.56
HS code8536100020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GDC-40MA Fuse 40ma Gdc 250vac - Pack Of 5
€70.00 /unit