Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U48170.013.0050 Machine Screw Flat 6-32 x 1/2 L - Pack Of 100 | AB9TWX 2FA28

APPROVED VENDOR U48170.013.0050 Machine Screw, 6-32 Thread Size, Brass, 1/2 In Lg., Std, Flat, Plain, 100 Pk

Item: AB9TWX Model: U48170.013.0050Cross Ref: 2FA28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
Head Angle82°
Head Dia.0.262"
Head Height0.083"
Head TypeFlat
Length1/2"
MaterialBrass
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/2"
Thread Size#6-32
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 0.0873
Ship height (cm)3.81
Ship length (cm)6.1
Ship width (cm)5.59
HS code7415338050
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U48170.011.0025 Machine Screw Flat 4-40 x 1/4 L - Pack Of 100 | AB9TWG 2FA13 U48170.011.0025#4-400.067"Coarse0.212"60000 psi1/4"Class 2A-100€6.62
APPROVED VENDOR U48170.011.0037 Machine Screw Flat 4-40 x 3/8 L - Pack Of 100 | AB9TWH 2FA14 U48170.011.0037#4-400.067"Coarse0.212"60000 psi3/8"Class 2A-100€6.78
APPROVED VENDOR U48170.011.0050 Machine Screw Flat 4-40 x 1/2 L - Pack Of 100 | AB9TWK 2FA16 U48170.011.0050#4-400.067"Coarse0.212"60000 psi-Class 2A-100€7.58
APPROVED VENDOR U48170.011.0075 Machine Screw Flat 4-40 x 3/4 L - Pack Of 100 | AB9TWM 2FA18 U48170.011.0075#4-400.067"Coarse0.212"60000 psi3/4"Class 2A-100€10.69
APPROVED VENDOR U48170.011.0100 Machine Screw Flat 4-40 x 1 L - Pack Of 100 | AB9TWP 2FA20 U48170.011.0100#4-400.067"Coarse0.212"60000 psi1"Class 2A-100€11.21
APPROVED VENDOR U48170.011.0150 Machine Screw Flat 4-40 x 1 1/2 L - Pack Of 100 | AB9TWR 2FA22 U48170.011.0150#4-400.067"Coarse0.212"60000 psi1 1/2"Class 2A-100€51.41
APPROVED VENDOR U48170.013.0025 Machine Screw Flat 6-32 x 1/4 L - Pack Of 100 | AB9TWT 2FA24 U48170.013.0025#6-320.083"Coarse0.262"60000 psi-Class 2A-100€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U48170.013.0050 Machine Screw, 6-32 Thread Size, Brass, 1/2 In Lg., Std, Flat, Plain, 100 Pk
€16.90 /unit