Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 283-888882 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Zrn Finish | CP9ABA

GRAINGER 283-888882 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Zrn Finish

Item: CP9ABA Model: 283-888882Cross Ref: 52ZU92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Case MaterialPlastic
End Mill ApplicationFinishing, Roughing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishZRN
Helix Angle42°
List Number283
MaterialCarbide
Material ApplicationAcrylics, Aluminum, Brass, Bronze, Copper, Magnesium, Plastic, Titanium
Number Of Flutes3
Primary Material ApplicationAll Materials
Shank TypeStraight
Sizes Included1/8", 3/16", 1/4", 3/8", 1/2"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishList NumberNumber Of FlutesEnd Mill Cutting TypeHelix AngleSizes IncludedPrimary Material ApplicationMaterialPrice
GRAINGER 282-888881 End Mill Set, 2 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CP9AAY 282-888881Bright, Uncoated2822Center Cutting42°1/8", 3/16", 1/4", 3/8", 1/2"All MaterialsCarbide€216.16
GRAINGER 282-888882 End Mill Set, 2 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Zrn Finish | CP9AAZ 282-888882ZRN2822Center Cutting42°1/8", 3/16", 1/4", 3/8", 1/2"All MaterialsCarbide€256.81
GRAINGER 283-888881 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CP9ABB 283-888881Bright, Uncoated2833Center Cutting42°1/8", 3/16", 1/4", 3/8", 1/2"All MaterialsCarbide€215.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 283-888882 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Zrn Finish
€257.75 /unit