Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24520.011.0125 Machine Screw Pan 4-40 x 1 1/4 L - Pack Of 100 | AB9LJN 2DV71

APPROVED VENDOR U24520.011.0125 Machine Screw, 4-40 Thread Size, Steel, 1 1/4 In Lg., Std, Pan, 100 Pk

Item: AB9LJN Model: U24520.011.0125Cross Ref: 2DV71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size3/16"
Drive TypeSlotted
FinishZinc Plated
Head Dia.0.212"
Head Height0.219"
Head TypePan
Length1 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size#4-40
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length1 1/4"
Head Width0.212"
Minimum Head Height0.058"
Minimum Head Width0.191"
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.121
Ship height (cm)4.57
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318156080
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1PXZ7 Machine Screw Pan 8-32 x 3/8 L - Pack Of 100 | AB2ZEL 1PXZ7#8-320.096"-0.322"-3/8"-0.054"100€11.82
APPROVED VENDOR U24520.008.0025 Machine Screw Pan 2-56 x 1/4 L - Pack Of 100 | AB9LHT 2DV49 U24520.008.0025#2-560.053"Coarse0.162"60000 psi1/4"Class 3A, Class 2A5/32"100€1.13
APPROVED VENDOR U24520.008.0037 Machine Screw Pan 2-56 x 3/8 L - Pack Of 100 | AB9LHV 2DV51 U24520.008.0037#2-560.167"Coarse0.162"60000 psi3/8"Class 3A, Class 2A5/32"100€6.34
APPROVED VENDOR U24520.011.0018 Machine Screw Pan 4-40 x 3/16 L - Pack Of 100 | AB9LHX 2DV53 U24520.011.0018#4-400.219"Coarse0.212"60000 psi3/16"Class 3A, Class 2A3/16"100€4.04
APPROVED VENDOR U24520.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB9LHY 2DV55 U24520.011.0025#4-400.219"Coarse0.212"60000 psi1/4"Class 3A, Class 2A3/16"100€2.33
APPROVED VENDOR U24520.011.0031 Machine Screw Pan 4-40 x 5/16 L - Pack Of 100 | AB9LJA 2DV57 U24520.011.0031#4-400.068"Coarse0.212"60000 psi5/16"Class 3A, Class 2A3/16"100€3.77
APPROVED VENDOR U24520.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB9LJC 2DV59 U24520.011.0037#4-400.219"Coarse0.212"60000 psi3/8"Class 3A, Class 2A3/16"100€5.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24520.011.0125 Machine Screw, 4-40 Thread Size, Steel, 1 1/4 In Lg., Std, Pan, 100 Pk
€7.05 /pack