Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 787CY2 Scanner Hook, 10 Inch Size, 1/4 Inch Peg Hole, Hanging | CQ4EZP

GRAINGER 787CY2 Scanner Hook, 10 Inch Size, 1/4 Inch Peg Hole, Hanging

Item: CQ4EZP Model: 787CY2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorSilver
FinishZinc Plated
For Channel Spacing1"
For Pegboard Hole ShapeCircle
For Pegboard Hole Size1/4"
For Pegboard Hole Spacing1"
Locking SystemHanging
MaterialSteel
Mounting TypeSurface
Number Of Hooks10
Number Of Pieces10
Overall Height1 3/8"
Overall Length11 3/16"

Shipping Info:

Ship weight (kg) 1.1205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
GRAINGER 787CY3 Angled L-Hook, 1-1/2 Inch Size, 1/4 Inch Peg Hole, Snap-On | CQ4EZE 787CY3787CY350€16.31
GRAINGER 787CY5 Curved J-Hook, 1-1/2 Inch Size, 1/4 Inch Peg Hole, Snap-On | CQ4EZF 787CY5787CY550€17.19
GRAINGER 787CY4 Curved J-Hook, 5/8 Inch Size, 1/4 Inch Peg Hole, Snap-On | CQ4EZG 787CY4787CY450€15.48
GRAINGER 787CX8 Double Straight Hook, 3 Inch Size, 1/4 Inch Peg Hole | CQ4EZH 787CX8787CX810€13.75
GRAINGER 787CX9 Double Straight Hook, 5 Inch Size, 1/4 Inch Peg Hole | CQ4EZJ 787CX9787CX910€15.48
GRAINGER 787CY0 Double Straight Hook, 8 Inch Size, 1/4 Inch Peg Hole | CQ4EZK 787CY0787CY010€19.47
GRAINGER 787CY6 Double-Ring Tool Holder, 7/16 Inch Size, 1/4 Inch Peg Hole | CQ4EZL 787CY6787CY610€6.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 787CY2 Scanner Hook, 10 Inch Size, 1/4 Inch Peg Hole, Hanging
€43.91 /unit