Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U24211.019.0075 Machine Screw Round 10-24 x 3/4 L - Pack Of 100 | AB9NKF 2EB94

APPROVED VENDOR U24211.019.0075 Machine Screw, 10-24 Thread Size, Steel, 3/4 In Lg., Std, Phillips, 100 Pk

Item: AB9NKF Model: U24211.019.0075Cross Ref: 2EB94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 3A, Class 2A
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Dia.0.362"
Head Height0.137"
Head TypeRound Spacer
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length3/8"
Thread Size#10-24
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length3/4"
Head Width0.362"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.123"
Minimum Head Width0.333"
Screw Size#10
Thread FitClass 2A, Class 3A

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)3.81
HS code7318154000
Country of OriginCN

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR U24211.008.0025 Machine Screw Round 2-56 x 1/4 L - Pack Of 100 | AB9NGD 2EB15 U24211.008.0025#2-560.162"Coarse0.162"1/4"#160000 psiClass 3A, Class 2A100€6.82
APPROVED VENDOR U24211.008.0037 Machine Screw Round 2-56 x 3/8 L - Pack Of 100 | AB9NGE 2EB16 U24211.008.0037#2-560.069"Coarse0.162"3/8"#160000 psiClass 3A, Class 2A100€3.72
APPROVED VENDOR U24211.008.0050 Machine Screw Round 2-56 x 1/2 L - Pack Of 100 | AB9NGG 2EB18 U24211.008.0050#2-560.162"Coarse0.162"1/2"#160000 psiClass 3A, Class 2A100€7.25
APPROVED VENDOR U24211.008.0075 Machine Screw Round 2-56 x 3/4 L - Pack Of 100 | AB9NGH 2EB20 U24211.008.0075#2-560.069"Coarse0.162"3/4"#160000 psiClass 3A, Class 2A100€4.69
APPROVED VENDOR U24211.011.0018 Machine Screw Round 4-40 x 3/16 L - Pack Of 100 | AB9NGJ 2EB24 U24211.011.0018#4-400.086"Coarse0.212"3/16"#160000 psiClass 3A, Class 2A100€3.32
APPROVED VENDOR U24211.011.0025 Machine Screw Round 4-40 x 1/4 L - Pack Of 100 | AB9NGL 2EB26 U24211.011.0025#4-400.211"Coarse0.212"1/4"#160000 psiClass 3A, Class 2A100€5.39
APPROVED VENDOR U24211.011.0031 Machine Screw Round 4-40 x 5/16 L - Pack Of 100 | AB9NGN 2EB28 U24211.011.0031#4-400.086"Coarse0.212"5/16"#160000 psiClass 3A, Class 2A100€3.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24211.019.0075 Machine Screw, 10-24 Thread Size, Steel, 3/4 In Lg., Std, Phillips, 100 Pk
€6.16 /unit