MAIN FILTER INC. MF0318326 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CF8CZY 1269140

MAIN FILTER INC. MF0318326 1269140 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height

Item: CF8CZY Model: MF0318326Cross Ref: 1269140
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaGlass
Filter Rating3 µm
Height3.7"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement HYDAC/HYCON 1269140

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0318331 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.68 Inch Height | CF8DAD 1269148 MF03183311.85"1.004"9 17/25"-1.85"----
RFQ
MAIN FILTER INC. MF0318332 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 5.59 Inch Height | CF8DAE 1269150 MF03183323.287"1.866"-435 psi3.287"Outside In384 sq. in.28.4g-
RFQ
MAIN FILTER INC. MF0318334 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 10.03 Inch Height | CF8DAG 1269153 MF03183343.287"1.866"10.03"-3.287"----
RFQ
MAIN FILTER INC. MF0318335 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 14.68 Inch Height | CF8DAH 1269157 MF03183353.287"1.866"14 17/25"435 psi3.287"Outside In1022 sq. in.75.62g-
RFQ
MAIN FILTER INC. MF0321855 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CF8FMT 04PI21053VG16EO MF03218551.85"1.004"3.7"-1.85"----
RFQ
MAIN FILTER INC. MF0321856 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.68 Inch Height | CF8FMU 04PI21113VG16EO MF03218561.85"1.004"9 17/25"-1.85"----
RFQ
MAIN FILTER INC. MF0321857 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 5.59 Inch Height | CF8FMV 04PI21153VG16EO MF03218573.287"1.866"-435 psi3.287"Outside In384 sq. in.28.4g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0318326 1269140 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height