APPROVED VENDOR U22538.125.0925 Threaded Stud Stainless Steel 1-1/4-8x9-1/4 - Pack Of 10 | AB8PTV 26LU33

APPROVED VENDOR U22538.125.0925 Fully Threaded Stud, 1 1/4 In - 8 Thread Size, SS, 9 1/4 In Lg., Gr. 316, 10 Pk

Item: AB8PTV Model: U22538.125.0925Cross Ref: 26LU33
In Stock

Get it by Wednesday, Jun 11

€770.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishPlain
GradeGrade 316
HardnessRockwell B96
Length9 1/4"
MaterialStainless Steel
Max. Temp.1067°F
Min. Temp.-58°F
Min. Yield Strength30000 psi
System Of MeasurementImperial
Tensile Strength75000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-8
Thread TypeCoarse
Material Grade/classGrade B8M 316
Overall Length9 1/4"
Rockwell HardnessB96 Max

Shipping Info:

Ship weight (kg) 12.4803
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessClassThread TypeThread DirectionIncludes NutsNumber Of NutsPkg. Qty.Price
APPROVED VENDOR 58551 Threaded Stud Stainless Steel 10-32x3 - Pack Of 10 | AB6MHT 21YN36 58551#10-3270000 psiNot RatedClass 2AFineRight HandNo-10€24.58
APPROVED VENDOR U22538.050.0200 Threaded Stud Stainless Steel 1/2-13x2 - Pack Of 250 | AB8PRE 26LT81 U22538.050.02001/2"-1375000 psiRockwell B96-CoarseRight Hand--250€445.03
APPROVED VENDOR U22538.050.0225 Threaded Stud Stainless Steel 1/2-13x2-1/4 - Pack Of 250 | AB8PRF 26LT82 U22538.050.02251/2"-1375000 psiRockwell B96-CoarseRight Hand--250€497.43
APPROVED VENDOR U22538.050.0275 Threaded Stud Stainless Steel 1/2-13x2-3/4 - Pack Of 200 | AB8PRG 26LT84 U22538.050.02751/2"-1375000 psiRockwell B96-CoarseRight Hand--200€455.54
APPROVED VENDOR U22538.050.0325 Threaded Stud Stainless Steel 1/2-13x3-1/4 - Pack Of 200 | AB8PRH 26LT86 U22538.050.03251/2"-1375000 psiRockwell B96-CoarseRight Hand--200€515.87
APPROVED VENDOR U22538.050.0400 Threaded Stud Stainless Steel 1/2-13x4 - Pack Of 150 | AB8PRJ 26LT87 U22538.050.04001/2"-1375000 psiRockwell B96-CoarseRight Hand--150€465.63
APPROVED VENDOR U22538.050.0450 Threaded Stud Stainless Steel 1/2-13x4-1/2 - Pack Of 150 | AB8PRK 26LT88 U22538.050.04501/2"-1375000 psiRockwell B96-CoarseRight Hand--150€623.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22538.125.0925 Fully Threaded Stud, 1 1/4 In - 8 Thread Size, SS, 9 1/4 In Lg., Gr. 316, 10 Pk
€770.60 /unit