Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7557103 Spiral Flute Tap, 3/4 Inch Thread Size, 0.6690 Inch Thread Length, 4.331 Inch Length | CU9JHH

WALTER TOOLS 7557103 Spiral Flute Tap, 3/4 Inch Thread Size, 0.6690 Inch Thread Length, 4.331 Inch Length

Item: CU9JHH Model: 7557103Cross Ref: 60HE10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.705"
65% Thread Drill Size0.697"
75% Thread Drill Size0.689"
Coolant FedNon Coolant Through
Drill Bit Size0.689"
Extended NeckYes
FeaturesUniversal Cut Tap
Fits ClassClass 2B, Class 3B
GradeGrade WY80FC
Helix Angle40°
Number Of Flutes4
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Length1.87"
Shank TypeStraight
Square Size0.442"
System Of MeasurementImperial
Tap ChamferModified Bottoming
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length0.669"
Thread Limit2B, 3B
Thread Size3/4"-16
Thread StandardFine
Threads Per Inch16

Shipping Info:

Ship weight (kg) 0.139
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7557103 Spiral Flute Tap, 3/4 Inch Thread Size, 0.6690 Inch Thread Length, 4.331 Inch Length
€252.99 /unit