GRAINGER 7807_12_24 Aluminum Plate, 24 Inch Overall Length, 65 Brinell Hardness | CQ6QPX

GRAINGER 7807_12_24 Aluminum Plate, 24 Inch Overall Length, 65 Brinell Hardness

Item: CQ6QPX Model: 7807_12_24Cross Ref: 786DU9
In Stock

Get it by Thursday, Jun 12

€1,071.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Plate
Brinell Hardness65
FabricationCast
GradeGrade MIC-6
Includes Material CertificateYes
Length24"
Length Tolerance0" to +0.125"
MaterialAluminum
Mechanical FinishMill
ShapePlate
Tensile Strength23900 psi
Thickness2 1/2"
Thickness Tolerance-0.005" to +0.005"
Width12"
Width Tolerance0" to +0.125"
Yield Strength15200 psi

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateLength TolerancePrice
GRAINGER 13483_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFN 13483_12_121401"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€269.59
GRAINGER 13481_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.039 In | CQ6QFP 13481_12_121401 1/2"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€404.38
GRAINGER 17622_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFQ 17622_12_121402 1/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€512.56
GRAINGER 23755_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFR 23755_12_121401 3/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€479.89
GRAINGER 13968_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.055 In | CQ6QFT 13968_12_121402"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€506.26
GRAINGER 21203_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFU 21203_12_121402 3/4"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€689.22
GRAINGER 13912_12_12 Aluminum Plate 7050, T7451, 12 Inch Overall Length, +/-0.075 In | CQ6QFV 13912_12_121402 1/2"68000 psi76000 psiRockwell 84MillYes0" to +0.125"€626.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7807_12_24 Aluminum Plate, 24 Inch Overall Length, 65 Brinell Hardness
€1,071.62 /unit