Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12950.056.0002 Locknut Metal Grade C 9/16-18 - Pack Of 25 | AA4JTR 12P602

APPROVED VENDOR U12950.056.0002 Locknut, 9/16 In - 18 Thread Size, Top Lock Distorted Thread, 7/8 In Hex Wd., Gr. C, Steel, 25 Pk

Item: AA4JTR Model: U12950.056.0002Cross Ref: 12P602
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
ClassNot Applicable
FinishZinc Plated
GradeGrade C
HardnessRockwell C24-32
Hex Width7/8"
MaterialSteel
Nut Height1/2"
Nut TypeTop Lock Distorted Thread
System Of MeasurementImperial
Temp. Range-0°F to +450°F
Thread DirectionRight Hand
Thread Size9/16"-18
Thread TypeFine
TypeStandard Hex Top Lock
ColorSilver
Hex Height1/2"
Hex TypeStandard Hex Top Lock
Insert MaterialSteel
Lock TypeTop Lock Distorted Thread
Made In North AmericaNo
Material Grade/classGrade C
Material Quality StandardsIFI-100, 107
Reach CompliantYes
RemovableNo
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHRC 24/32
Tensile Strength150000 psi
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.6052
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12910.056.0001 Locknut Metal Grade C 9/16-12 - Pack Of 25 | AA4JTQ 12P601 U12910.056.00019/16"-127/8"1/2"Rockwell C24-32-0°F to +450°FTop Lock Distorted ThreadStandard Hex Top LockSteel25€16.37
APPROVED VENDOR U12910.100.0001 Locknut Metal Grade C 1-8 - Pack Of 5 | AA4JTT 12P603 U12910.100.00011"-81 1/2"7/8"Rockwell C24-32-0°F to +450°FTop Lock Distorted ThreadStandard Hex Top LockSteel5€10.44
APPROVED VENDOR U12950.101.0002 Locknut Metal Grade C 1-14 - Pack Of 5 | AA4JTU 12P604 U12950.101.00021"-141 1/2"7/8"Rockwell C24-32-0°F to +450°FTop Lock Distorted ThreadStandard Hex Top LockSteel5€11.41
FABORY B12910.037.0001 Lock Nut, 3/8-16 Thread Size, Grade C Grade | CG7BLR 42JU02 B12910.037.00013/8"-169/16"---Top Lock Distorted ThreadStandard Hex Top LockSteel1€156.51
FABORY B12910.062.0001 Lock Nut, 5/8-11 Thread Size, Grade C Grade | CG7BLW 42JU06 B12910.062.00015/8"-1115/16"---Top Lock Distorted ThreadStandard Hex Top LockSteel310€199.64
FABORY B12910.075.0001 Lock Nut, 3/4-10 Thread Size, Grade C Grade | CG7BLX 42JU07 B12910.075.00013/4"-101 1/8"---Top Lock Distorted ThreadStandard Hex Top LockSteel190€195.53
DAYTON SLFI80751-020P Top Lock, 3/4-16 Inch Size, Zinc Yellow Finish, Steel, Right Hand, Pack of 20 | CH6TEN 4FAX6 SLFI80751-020P3/4"-161 1/8"25/64"--Top Lock Distorted ThreadStandard Hex Top LockSteel20€36.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12950.056.0002 Locknut, 9/16 In - 18 Thread Size, Top Lock Distorted Thread, 7/8 In Hex Wd., Gr. C, Steel, 25 Pk
€22.11 /unit