Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER VS68AB-4-4 Brass Compression Air Brake Fitting, Brass | CP2DNZ

PARKER VS68AB-4-4 Brass Compression Air Brake Fitting

Item: CP2DNZ Model: VS68AB-4-4Cross Ref: 791AT0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Brake Fitting
ApplicationAir
Compatible Fitting BrandsParker
Compatible Tube MaterialCopper
Fits BrandParker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Dia.1/4"
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/4"
Hex Size0.562" , 9/16"
Length1.688"
MaterialBrass
Max. Operating Pressure400 psi
Max. Operating Temp.250°F
Min. Operating Temp.-65°F
Overall Length1 11/16"
Pipe Size1/4"
Specific Fitting ShapeStraight Connector
System Of MeasurementImperial
Thread Sealant TypeVibra-Seal 516
Thread Size B1/4"
Tube Size1/4"
Fitting MaterialBrass
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure400 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
StandardsDOT FMVSS 571.106, SAE J246

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)1.43
Ship length (cm)4.29
Ship width (cm)1.43
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeTube SizeApplicationFitting Side B Connection TypeFitting Side A Tube Outer DiameterSpecific Fitting ShapeFitting Side B Pipe SizePrice
PARKER VS68AB-4-2 Brass Compression Air Brake Fitting, Brass | CP2DPE VS68AB-4-21/8"0.438"1/4"AirMNPT1/4"Straight Connector1/8"€6.57
PARKER 264AB-8 Brass Compression Air Brake Fitting, Brass | CP2DPL 264AB-8--1/2"Air BrakeCompression1/2"TEE-€61.83
PARKER VS269AB-8-8 Brass Compression Air Brake Fitting, Brass | CP2DPP VS269AB-8-81/2"--AirMNPT1/2"-1/2"€25.41
PARKER 62AB-4 Brass Compression Air Brake Fitting, Brass | CP2DQG 62AB-4-0.438"-AirCompression1/4"Straight Union-€12.13
PARKER 62AB-10 Brass Compression Air Brake Fitting, Brass | CP2DQH 62AB-10-0.812"-AirCompression5/8"Straight Union-€35.78
PARKER VS68AB-6-8 Brass Compression Air Brake Fitting, Brass | CP2DQJ VS68AB-6-81/2"7/8"3/8"AirMNPT3/8"Straight Connector1/2"€19.39
PARKER VS68AB-8-6 Brass Compression Air Brake Fitting, Brass | CP2DQK VS68AB-8-63/8"0.688"1/2"AirMNPT1/2"Straight Connector3/8"€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS68AB-4-4 Brass Compression Air Brake Fitting
€12.67 /unit