Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12450.025.0001 Hex Lockout Grade 8 1/4 -20 - Pack Of 100 | AC9KWG 3HDR5

APPROVED VENDOR U12450.025.0001 Hex Locknut, 1/4 In - 20 Thread Size, Nylon Insert, 7/16 In Hex Wd., Std Hex, Gr. 8, Steel, 100 Pk

Item: AC9KWG Model: U12450.025.0001Cross Ref: 3HDR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C24-C32
Hex Width7/16"
MaterialSteel
Nut Height5/16"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard Hex
Hex Height5/16"
Hex TypeStandard Hex
Lock TypeNylon Insert
Material Grade/classGrade 8

Shipping Info:

Ship weight (kg) 0.4068
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U12450.056.0001 Locknut Nylon Grade 8 Zinc 9/16-12 - Pack Of 25 | AA4JUP 12P641 U12450.056.00019/16"-127/8"31/64"Rockwell C26-C34-Nylon InsertStandard HexSteel25€8.31
APPROVED VENDOR U12422.056.0002 Locknut Nylon Grade 8 Zinc 9/16-18 - Pack Of 25 | AA4JUQ 12P642 U12422.056.00029/16"-187/8"31/64"Rockwell C26-C34-Nylon InsertStandard HexSteel25€13.95
APPROVED VENDOR 12P646 Locknut Nylon Grade 8 Zinc 7/8-14 - Pack Of 10 | AA4JUR 12P6467/8"-141 1/4"63/64"Rockwell C26-C34-0°F to +250°FNylon InsertStandard HexSteel10€14.46
APPROVED VENDOR U12450.100.0001 Locknut Nylon Grade 8 Zinc 1-8 - Pack Of 5 | AA4JUT 12P647 U12450.100.00011"-81 1/2"51/64"Rockwell C26-C34-Nylon InsertStandard HexSteel5€12.47
APPROVED VENDOR U12422.101.0002 Locknut Nylon Grade 8 Zinc 1-14 - Pack Of 5 | AA4JUU 12P648 U12422.101.00021"-141 1/2"13/16"Rockwell C26-C34-Nylon InsertStandard HexSteel5€16.16
APPROVED VENDOR 12P649 Locknut Nylon Grade 8 Zinc 3/8-16 - Pack Of 2500 | AA4JUV 12P6493/8"-169/16"29/64"Rockwell C24-C32-0°F to +250°FNylon InsertStandard HexSteel2€234.37
APPROVED VENDOR 13D986 Locknut With Nylon Insert 5/16-18 - Pack Of 3600 | AA4TWV 13D9865/16"-18----Nylon InsertStandard HexSteel3€146.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12450.025.0001 Hex Locknut, 1/4 In - 20 Thread Size, Nylon Insert, 7/16 In Hex Wd., Std Hex, Gr. 8, Steel, 100 Pk
€9.19 /unit