GROVE GEAR EL8520006.00 | AY7KQM

GROVE GEAR EL8520006.00 EL-B852-50-L Worm Reducer, 50:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum

Item: AY7KQM Model: EL8520006.00Cross Ref: EL-B852-50-L
In Stock

Get it by Friday, Jun 13

€7,850.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance5 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm6.777 hp
Input Keyway Size1/4" x 3"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp6 777/1000 hp
Max. Input Hp6.777 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp5.199 hp
Output Key Size1/2" x 2.5"
Output Rpm35 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft Dia.2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating3412
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque9362 lbs.-in.
Overhung Load3560 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 11/25"
Tap Size3/4"-10
Weight153 lbs.

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8520089.00 | AX7YXD EL8520089.003600 lbs.2 9/125 hp4646 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520007.00 | AY4WCU EL8520007.003570 lbs.5.816 hp9212 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520004.00 | AY4ZBP EL8520004.003560 lbs.10.538 hp9627 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520002.00 | AY6DRP EL8520002.003560 lbs.18 11/100 hp8941 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520003.00 | AY6FFU EL8520003.003560 lbs.15 14/25 hp9351 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520001.00 | AY6PEY EL8520001.003370 lbs.23 3/20 hp7827 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38
GROVE GEAR EL8520086.00 | AY7XNB EL8520086.003245 lbs.28 1/10 hp7213 lbs.-in.Left Handed ShaftWorm1750 RPM2"Aluminum€7,850.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520006.00 EL-B852-50-L Worm Reducer, 50:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Aluminum
€7,850.38 /unit