Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U12380.087.0002 Locknut Thin Nylon Insert Steel 7/8-14 - Pack Of 5 | AB6YUV 22RW21

APPROVED VENDOR U12380.087.0002 Hex Locknut, 7/8 In - 14 Thread Size, Nylon Insert, 1 1/4 In Hex Wd., Jam Hex, Gr. 2, Steel, 5 Pk

Item: AB6YUV Model: U12380.087.0002Cross Ref: 22RW21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Hex Width1 1/4"
MaterialSteel
Nut Height1"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-14
Thread TypeFine
TypeJam Hex
Hex Height13/32"
Hex TypeJam Hex
Lock TypeNylon Insert
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 0.2214
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradeClassPkg. Qty.Price
APPROVED VENDOR U12423.043.0001 Locknut Thin Nylon Insert 7/16-14 - Pack Of 25 | AB6YUL 22RW13 U12423.043.00017/16"-145/8"3/4"Nylon InsertJam HexSteelGrade 2Not Applicable25€3.22
APPROVED VENDOR U12423.062.0001 Locknut Thin Nylon Insert 5/8-11 - Pack Of 10 | AB6YUM 22RW14 U12423.062.00015/8"-1115/16"3/4"Nylon InsertJam HexSteelGrade 2Not Applicable10€3.62
APPROVED VENDOR U12423.075.0001 Locknut Thin Nylon Insert 3/4-10 - Pack Of 10 | AB6YUN 22RW15 U12423.075.00013/4"-101 1/16"0.888"Nylon InsertJam HexSteelGrade 2Not Applicable10€5.80
APPROVED VENDOR U12423.087.0001 Locknut Thin Nylon Insert Steel 7/8-9 - Pack Of 5 | AB6YUP 22RW16 U12423.087.00017/8"-91 1/4"1"Nylon InsertJam HexSteelGrade 2Not Applicable5€10.13
APPROVED VENDOR U12423.100.0001 Locknut Thin Nylon Insert Steel 1-8 - Pack Of 5 | AB6YUQ 22RW17 U12423.100.00011"-81 7/16"1 1/8"Nylon InsertJam HexSteelGrade 2Not Applicable5€11.26
APPROVED VENDOR U12380.037.0002 Locknut Thin Nylon Insert 3/8-24 - Pack Of 50 | AB6YUR 22RW18 U12380.037.00023/8"-249/16"15/32"Nylon InsertJam HexSteelGrade 2Not Applicable50€3.52
APPROVED VENDOR U12380.043.0002 Locknut Thin Nylon Insert 7/16-20 - Pack Of 25 | AB6YUT 22RW19 U12380.043.00027/16"-205/8"3/4"Nylon InsertJam HexSteelGrade 2Not Applicable25€4.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U12380.087.0002 Hex Locknut, 7/8 In - 14 Thread Size, Nylon Insert, 1 1/4 In Hex Wd., Jam Hex, Gr. 2, Steel, 5 Pk
€15.01 /pack