SPEARS VALVES 866-579 | BU7FBP

SPEARS VALVES 866-579 Clamp-On Saddle, Socket, EPDM, Zinc, 8 x 2-1/2 Inch Size, PVC

Item: BU7FBP Model: 866-579
In Stock

Get it by Thursday, Jun 12

€380.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Box Qty1
Bsh/fab/mldMolded
MaterialGRAY
Size8"X2-1/2"

Shipping Info:

Ship weight (kg) 4.2435
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 866-247 | BU7EPV 866-247PVCSaddles€66.57
RFQ
SPEARS VALVES 866-249 | BU7ERK 866-249-Saddles€66.57
RFQ
SPEARS VALVES 866-248 | BU7ERV 866-248PVCSaddles€66.57
RFQ
SPEARS VALVES 866-250 | BU7ERW 866-250-Saddles€49.52
RFQ
SPEARS VALVES 866-291 | BU7ERX 866-291-Saddles€66.09
RFQ
SPEARS VALVES 866-251 | BU7ERY 866-251-Saddles€66.57
RFQ
SPEARS VALVES 866-333 | BU7ETA 866-333--€88.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 866-579 Clamp-On Saddle, Socket, EPDM, Zinc, 8 x 2-1/2 Inch Size, PVC
€380.98 /unit