Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07111.050.0037 Shoulder Screw 3/8-16 x 3/8 Length PK5 | AA9BRJ 1CB38

APPROVED VENDOR U07111.050.0037 Shoulder Screw, 3/8 In - 16 Thread Size, 3/8 In Shoulder Lg., 5/16 In Head Ht., Std, Alloy Steel, 5 Pk

Item: AA9BRJ Model: U07111.050.0037Cross Ref: 1CB38
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size1/4"
Drive TypeHex Socket
FinishPlain
HardnessRockwell 32-43
Head Dia.3/4"
Head Height5/16"
Head TextureKnurled
MaterialAlloy Steel
Min. Tensile Strength140000 psi
Shoulder Dia.1/2"
Shoulder Length3/8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length5/8"
Thread Size3/8"-16
TypeStandard
Head Diameter3/4"
Head TypeStandard
Rockwell HardnessC32 to C43
Tensile Strength140000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.1971
Ship height (cm)3.3
Ship length (cm)6.6
Ship width (cm)4.83
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U07111.025.0025 Shoulder Screw 10-24 x 1/4 Length - PK25 | AA9BNZ 1CA69 U07111.025.0025#10-241/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€11.08
APPROVED VENDOR U07111.025.0062 Shoulder Screw 10-24 x 5/8 Length - PK25 | AA9BPA 1CA71 U07111.025.0062#10-245/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€13.28
APPROVED VENDOR U07111.025.0087 Shoulder Screw 10-24 x 7/8 Length - PK10 | AA9BPB 1CA73 U07111.025.0087#10-247/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€4.91
APPROVED VENDOR U07111.025.0175 Shoulder Screw 10-24 x 1 3/4 Length - PK10 | AA9BPC 1CA75 U07111.025.0175#10-241 3/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€13.09
APPROVED VENDOR U07111.025.0200 Shoulder Screw 10-24 x 2 Length - PK10 | AA9BPD 1CA77 U07111.025.0200#10-242"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.36
APPROVED VENDOR U07111.025.0225 Shoulder Screw 10-24 x 2 1/4 Length - PK10 | AA9BPE 1CA79 U07111.025.0225#10-242 1/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.56
APPROVED VENDOR U07111.025.0250 Shoulder Screw 10-24 x 2 1/2 Length - PK10 | AA9BPF 1CA81 U07111.025.0250#10-242 1/2"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€11.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07111.050.0037 Shoulder Screw, 3/8 In - 16 Thread Size, 3/8 In Shoulder Lg., 5/16 In Head Ht., Std, Alloy Steel, 5 Pk
€13.81 /unit