Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07111.025.0087 Shoulder Screw 10-24 x 7/8 Length - PK10 | AA9BPB 1CA73

APPROVED VENDOR U07111.025.0087 Shoulder Screw, 10-24 Thread Size, 7/8 In Shoulder Lg., 3/16 In Head Ht., Std, 10 Pk

Item: AA9BPB Model: U07111.025.0087Cross Ref: 1CA73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size1/8"
Drive TypeHex Socket
FinishPlain
HardnessRockwell 32-43
Head Dia.3/8"
Head Height3/16"
Head TextureKnurled
MaterialAlloy Steel
Min. Tensile Strength140000 psi
Shoulder Dia.1/4"
Shoulder Length7/8"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length3/8"
Thread Size#10-24
TypeStandard
ColorBlack
Head Diameter3/8"
Head TypeStandard
Heat TreatmentTempered
Material Quality StandardsASTM A574
Minimum Head Height0.177"
Rockwell HardnessC32 to C43
Tensile Strength140000 psi
Thread DirectionRight Hand
Thread Fit3A
Thread LockingNo
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0981
Ship height (cm)3.56
Ship length (cm)6.6
Ship width (cm)4.83
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U07111.025.0025 Shoulder Screw 10-24 x 1/4 Length - PK25 | AA9BNZ 1CA69 U07111.025.0025#10-241/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€11.08
APPROVED VENDOR U07111.025.0062 Shoulder Screw 10-24 x 5/8 Length - PK25 | AA9BPA 1CA71 U07111.025.0062#10-245/8"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"25€13.28
APPROVED VENDOR U07111.025.0175 Shoulder Screw 10-24 x 1 3/4 Length - PK10 | AA9BPC 1CA75 U07111.025.0175#10-241 3/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€13.09
APPROVED VENDOR U07111.025.0200 Shoulder Screw 10-24 x 2 Length - PK10 | AA9BPD 1CA77 U07111.025.0200#10-242"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.36
APPROVED VENDOR U07111.025.0225 Shoulder Screw 10-24 x 2 1/4 Length - PK10 | AA9BPE 1CA79 U07111.025.0225#10-242 1/4"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€9.56
APPROVED VENDOR U07111.025.0250 Shoulder Screw 10-24 x 2 1/2 Length - PK10 | AA9BPF 1CA81 U07111.025.0250#10-242 1/2"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€11.24
APPROVED VENDOR U07111.025.0300 Shoulder Screw 10-24 x 3 Length - PK10 | AA9BPG 1CA83 U07111.025.0300#10-243"1/4"3/8"-0.005" to +0.005"3/8"3/16"1/8"10€16.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07111.025.0087 Shoulder Screw, 10-24 Thread Size, 7/8 In Shoulder Lg., 3/16 In Head Ht., Std, 10 Pk
€6.94 /unit