Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KNIPEX 95 32 038 Ratchet Cable Cutter Center Cut 22 In | AA2MVX 10U149

KNIPEX 95 32 038 Ratchet Cable Cutter Center Cut 22 In

Item: AA2MVX Model: 95 32 038Cross Ref: 10U149
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€621.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Cable Cutter
Overall Length22"
Adjustment TypeScrew
Cutter TypeRatcheting Cable Cutter
Cutting ActionShear
FeaturesAdjustable Telescopic Handles Allow Angular Positioning To Set Optimum Handle Width, Extendable Up To 30" For Maximum Leverage On Large Cable Diameters, Heavy-Duty Telescopic Handles, Retractable Down To 22" For Minimum Space Requirements During Transport
For Maximum Diameter Aluminum Electric Cable1 1/2"
For Maximum Diameter Copper Electrical Cable1 1/2"
For Maximum Diameter Data Cable1 1/2"
For Maximum Wire Thickness550 mcm
For Wire/cable TypeElectrical/Data Cable
Grip MaterialMulti-Component
Handle ColorBlue, Red
Handle MaterialMulti Component
Includes Cushioned GripYes
InsulatedNo
Jaw MaterialSteel
Material ApplicationAluminum Cables, Copper, Multiple Stranded Cables, Plastic Sheath, Rubber Sheath
Ratcheting JawYes
Weight4.4 lbs.

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)1.91
Ship length (cm)21.01
Ship width (cm)8.41
HS code8203206030
Country of OriginDE

Product Variants

ProductModelOverall LengthCutting ActionPrice
KNIPEX 95 31 250 SBA Ratchet Cable Cutter Center Cut 10 In | AA2MVV 10U147 95 31 250 SBA10"-€361.89
KNIPEX 95 31 280 SBA Ratchet Cable Cutter Center Cut 11 In | AA2MVW 10U148 95 31 280 SBA11"Center Cut€414.00
KNIPEX 95 32 060 Ratchet Cable Cutter Center Cut 24-3/4in | AA2MVY 10U150 95 32 06024 3/4"-€1,601.51
KNIPEX 95 32 100 Ratchet Cable Cutter Center Cut 26-3/4in | AA2MVZ 10U151 95 32 10026 3/4"Center Cut€1,982.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 95 32 038 Ratchet Cable Cutter Center Cut 22 In
€621.93 /unit