Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.112.0350 Hex Cap Screw Grade 8 1-1/8-12 x 3-1/2 | AB8BJL 25CT14

APPROVED VENDOR U04160.112.0350 Hex Head Cap Screw, 1 1/8 In - 12 Thread Size, Steel, 3 1/2 In Lg., 11/16 In Head Ht., Gr. 8

Item: AB8BJL Model: U04160.112.0350Cross Ref: 25CT14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height11/16"
Head TypeHex
Head Width1 11/16"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1 1/8"-12
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/2"
Overall Length3 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6003
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04160.112.0250 Hex Cap Screw Grade 8 1-1/8-12 x 2-1/2 | AB8BJJ 25CT12 U04160.112.0250Fully ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€13.78
APPROVED VENDOR U04160.112.0300 Hex Cap Screw Grade 8 1-1/8-12 x 3 | AB8BJK 25CT13 U04160.112.0300Partially ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€34.93
APPROVED VENDOR U04160.112.0400 Hex Cap Screw Grade 8 1-1/8-12 x 4 | AB8BJM 25CT15 U04160.112.0400Partially ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€24.55
APPROVED VENDOR U04160.112.0450 Hex Cap Screw Grade 8 1-1/8-12 x 4-1/2 | AB8BJN 25CT16 U04160.112.0450Partially ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€25.31
APPROVED VENDOR U04160.112.0500 Hex Cap Screw Grade 8 1-1/8-12 x 5 | AB8BJP 25CT17 U04160.112.0500Partially ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€21.91
APPROVED VENDOR U04160.112.0550 Hex Cap Screw Grade 8 1-1/8-12 x 5-1/2 | AB8BJQ 25CT18 U04160.112.0550Partially ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€22.41
APPROVED VENDOR U04160.112.0600 Hex Cap Screw Grade 8 1-1/8-12 x 6 | AB8BJR 25CT19 U04160.112.0600Partially ThreadedRight HandHexRockwell C33-C391 1/8"-12SteelBlack OxideFine€28.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.112.0350 Hex Head Cap Screw, 1 1/8 In - 12 Thread Size, Steel, 3 1/2 In Lg., 11/16 In Head Ht., Gr. 8
€44.04 /unit