Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.150.0700 Hex Cap Screw Grade 5 1-1/2-6 x 7 | AB8ATU 25CM57

APPROVED VENDOR U01200.150.0700 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 7 In Lg., 15/16 In Head Ht., Gr. 5, Zn Plated

Item: AB8ATU Model: U01200.150.0700Cross Ref: 25CM57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length7"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length3 1/2"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length7"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length3 1/2"
Overall Length7"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.989
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U01200.150.0300 Hex Cap Screw Grade 5 1-1/2-6 x 3 | AB8ATK 25CM49 U01200.150.0300Fully ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€17.61
APPROVED VENDOR U01200.150.0350 Hex Cap Screw Grade 5 1-1/2-6 x 3-1/2 | AB8ATL 25CM50 U01200.150.0350Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€17.68
APPROVED VENDOR U01200.150.0400 Hex Cap Screw Grade 5 1-1/2-6 x 4 | AB8ATM 25CM51 U01200.150.0400Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€19.46
APPROVED VENDOR U01200.150.0450 Hex Cap Screw Grade 5 1-1/2-6 x 4-1/2 | AB8ATN 25CM52 U01200.150.0450Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€20.10
APPROVED VENDOR U01200.150.0500 Hex Cap Screw Grade 5 1-1/2-6 x 5 | AB8ATP 25CM53 U01200.150.0500Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€21.70
APPROVED VENDOR U01200.150.0550 Hex Cap Screw Grade 5 1-1/2-6 x 5-1/2 | AB8ATQ 25CM54 U01200.150.0550Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€22.60
APPROVED VENDOR U01200.150.0600 Hex Cap Screw Grade 5 1-1/2-6 x 6 | AB8ATR 25CM55 U01200.150.0600Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€23.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.150.0700 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 7 In Lg., 15/16 In Head Ht., Gr. 5, Zn Plated
€39.89 /unit