Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.150.0550 Hex Cap Screw Grade 5 1-1/2-6 x 5-1/2 | AB8ATQ 25CM54

APPROVED VENDOR U01200.150.0550 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 5 1/2 In Lg., 15/16 In Head Ht., Coarse, Zn Plated

Item: AB8ATQ Model: U01200.150.0550Cross Ref: 25CM54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.642
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U01200.150.0300 Hex Cap Screw Grade 5 1-1/2-6 x 3 | AB8ATK 25CM49 U01200.150.0300Fully ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€17.61
APPROVED VENDOR U01200.150.0350 Hex Cap Screw Grade 5 1-1/2-6 x 3-1/2 | AB8ATL 25CM50 U01200.150.0350Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€17.68
APPROVED VENDOR U01200.150.0400 Hex Cap Screw Grade 5 1-1/2-6 x 4 | AB8ATM 25CM51 U01200.150.0400Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€19.46
APPROVED VENDOR U01200.150.0450 Hex Cap Screw Grade 5 1-1/2-6 x 4-1/2 | AB8ATN 25CM52 U01200.150.0450Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€20.10
APPROVED VENDOR U01200.150.0500 Hex Cap Screw Grade 5 1-1/2-6 x 5 | AB8ATP 25CM53 U01200.150.0500Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€21.70
APPROVED VENDOR U01200.150.0600 Hex Cap Screw Grade 5 1-1/2-6 x 6 | AB8ATR 25CM55 U01200.150.0600Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€23.10
APPROVED VENDOR U01200.150.0650 Hex Cap Screw Grade 5 1-1/2-6 x 6-1/2 | AB8ATT 25CM56 U01200.150.0650Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelZinc PlatedCoarse€25.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.150.0550 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 5 1/2 In Lg., 15/16 In Head Ht., Coarse, Zn Plated
€33.82 /unit