Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.050.0300 Hex Cap Screw Grade 5 1/2-20 x 3 - Pack Of 10 | AB7AAM 22TD91

APPROVED VENDOR U01060.050.0300 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 3 In Lg., 5/16 In Head Ht., Gr. 5, Fine, 10 Pk

Item: AB7AAM Model: U01060.050.0300Cross Ref: 22TD91
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Height5/16"
Head TypeHex
Head Width3/4"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-20
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.859
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.050.0075 Hex Cap Screw Grade 5 1/2-20 x 3/4 - Pack Of 25 | AB7AAC 22TD82 U01060.050.0075Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€14.75
APPROVED VENDOR U01060.050.0100 Hex Cap Screw Grade 5 1/2-20 x 1 - Pack Of 25 | AB7AAD 22TD83 U01060.050.0100Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€12.36
APPROVED VENDOR U01060.050.0125 Hex Cap Screw Grade 5 1/2-20 x 1-1/4 - Pack Of 25 | AB7AAE 22TD84 U01060.050.0125Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€14.98
APPROVED VENDOR U01060.050.0150 Hex Cap Screw Grade 5 1/2-20 x 1-1/2 - Pack Of 25 | AB7AAF 22TD85 U01060.050.0150Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€14.16
APPROVED VENDOR U01060.050.0175 Hex Cap Screw Grade 5 1/2-20 x 1-3/4 - Pack Of 25 | AB7AAG 22TD86 U01060.050.0175Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€19.95
APPROVED VENDOR U01060.050.0200 Hex Cap Screw Grade 5 1/2-20 x 2 - Pack Of 10 | AB7AAH 22TD87 U01060.050.0200Partially ThreadedRight HandHex-1/2"-20SteelBlack OxideFine10€7.75
APPROVED VENDOR U01060.050.0225 Hex Cap Screw Grade 5 1/2-20 x 2-1/4 - Pack Of 10 | AB7AAJ 22TD88 U01060.050.0225Partially ThreadedRight HandHex-1/2"-20SteelBlack OxideFine10€11.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.050.0300 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 3 In Lg., 5/16 In Head Ht., Gr. 5, Fine, 10 Pk
€14.07 /pack