Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.050.0075 Hex Cap Screw Grade 5 1/2-20 x 3/4 - Pack Of 25 | AB7AAC 22TD82

APPROVED VENDOR U01060.050.0075 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 3/4 In Lg., 5/16 In Head Ht., Gr. 5, Fine, 25 Pk

Item: AB7AAC Model: U01060.050.0075Cross Ref: 22TD82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
Head Height5/16"
Head TypeHex
Head Width3/4"
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/2"-20
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.050.0100 Hex Cap Screw Grade 5 1/2-20 x 1 - Pack Of 25 | AB7AAD 22TD83 U01060.050.0100Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€12.36
APPROVED VENDOR U01060.050.0125 Hex Cap Screw Grade 5 1/2-20 x 1-1/4 - Pack Of 25 | AB7AAE 22TD84 U01060.050.0125Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€14.98
APPROVED VENDOR U01060.050.0150 Hex Cap Screw Grade 5 1/2-20 x 1-1/2 - Pack Of 25 | AB7AAF 22TD85 U01060.050.0150Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€14.16
APPROVED VENDOR U01060.050.0175 Hex Cap Screw Grade 5 1/2-20 x 1-3/4 - Pack Of 25 | AB7AAG 22TD86 U01060.050.0175Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€19.95
APPROVED VENDOR U01060.050.0200 Hex Cap Screw Grade 5 1/2-20 x 2 - Pack Of 10 | AB7AAH 22TD87 U01060.050.0200Partially ThreadedRight HandHex-1/2"-20SteelBlack OxideFine10€7.75
APPROVED VENDOR U01060.050.0225 Hex Cap Screw Grade 5 1/2-20 x 2-1/4 - Pack Of 10 | AB7AAJ 22TD88 U01060.050.0225Partially ThreadedRight HandHex-1/2"-20SteelBlack OxideFine10€11.14
APPROVED VENDOR U01060.050.0250 Hex Cap Screw Grade 5 1/2-20 x 2-1/2 - Pack Of 10 | AB7AAK 22TD89 U01060.050.0250Partially ThreadedRight HandHex-1/2"-20SteelBlack OxideFine10€8.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.050.0075 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 3/4 In Lg., 5/16 In Head Ht., Gr. 5, Fine, 25 Pk
€18.91 /unit