Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.160.0060 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJW 38CL97

FABORY M01220.160.0060 Hex Head Cap Screw, M16x2 Thread Size, Steel, 60mm Lg., 10mm Head Ht., Class 8.8, Rockwell C22 Hardness, 25 Pk

Item: CG8CJW Model: M01220.160.0060Cross Ref: 38CL97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 3.0506
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.160.0055 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJV 38CL96 M01220.160.0055Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse25€51.05
FABORY M01220.160.0065 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJX 38CL98 M01220.160.0065Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€26.20
FABORY M01220.160.0070 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJY 38CL99 M01220.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€26.87
FABORY M01220.160.0075 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJZ 38CM01 M01220.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€32.14
FABORY M01220.160.0080 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CKA 38CM02 M01220.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€31.60
FABORY M01220.160.0090 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CKB 38CM03 M01220.160.0090Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€32.45
FABORY M01220.160.0100 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CKC 38CM04 M01220.160.0100Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€36.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.160.0060 Hex Head Cap Screw, M16x2 Thread Size, Steel, 60mm Lg., 10mm Head Ht., Class 8.8, Rockwell C22 Hardness, 25 Pk
€86.56 /pack