Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR TSC1212.0-100 Semi-tubular Rivet 3/16 x 3/8 Inch - Pack Of 50 | AA9WXT 1HBR7

APPROVED VENDOR TSC1212.0-100 Semi Tubular Rivet, 3/8 In Rivet Lg., 3/16 In Rivet Dia., Steel, Truss, 100 Pk

Item: AA9WXT Model: TSC1212.0-100Cross Ref: 1HBR7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Tubular Rivet
FinishZinc Plated
Grip Range0.245" to 0.285"
Head Dia.3/8"
Head Height0.06"
Head TypeTruss
Rivet Dia.3/16"
Rivet Length3/8"
Rivet MaterialSteel
Rivet TypeSemi Tubular
System Of MeasurementImperial
Body Length3/8"
Head Diameter3/8"
MaterialSteel
Material Grade/classLow Carbon
Material Grade/classUngraded
Maximum Hole Diameter0.201"
Maximum Material Thickness9/32"
Minimum Material Thickness1/4"
Overall Length7/16"
Product TypeSemi-Tubular Rivet

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308203000
Country of OriginUS

Product Variants

ProductModelRivet LengthRivet Dia.Grip RangeHead Dia.Head HeightFinishRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR BSZ03-100 Semi-tubular Rivet 9/64 x 3/16 Inch - Pack Of 100 | AA9WXH 1HBP7 BSZ03-1003/16"9/64"0.087" to 0.117"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.60
APPROVED VENDOR 1HBP8 Semi-tubular Rivet 9/64 x 1/4 Inch - Pack Of 100 | AA9WXJ 1HBP81/4"9/64"0.15" to 0.18"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.33
APPROVED VENDOR 1HBP9 Semi-tubular Rivet 9/64 x 5/16 Inch - Pack Of 100 | AA9WXK 1HBP95/16"9/64"0.212" to 0.242"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.56
APPROVED VENDOR 1HBR1 Semi-tubular Rivet 9/64 x 3/8 Inch - Pack Of 100 | AA9WXL 1HBR13/8"9/64"0.275" to 0.305"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.05
APPROVED VENDOR 1HBR2 Semi-tubular Rivet 9/64 x 7/16 Inch - Pack Of 100 | AA9WXM 1HBR27/16"9/64"0.337" to 0.367"5/16"1/25"Zinc PlatedSemi TubularTruss100€18.35
APPROVED VENDOR BSZ08-100 Semi-tubular Rivet 9/64 x 1/2 Inch - Pack Of 100 | AA9WXN 1HBR3 BSZ08-1001/2"9/64"0.4" to 0.43"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.71
APPROVED VENDOR TSC1206.2-100 Semi-tubular Rivet 3/16 x 3/16 Inch - Pack Of 100 | AA9WXP 1HBR4 TSC1206.2-1003/16"3/16"0.057" to 0.097"3/8"0.06"Zinc PlatedSemi TubularTruss100€19.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TSC1212.0-100 Semi Tubular Rivet, 3/8 In Rivet Lg., 3/16 In Rivet Dia., Steel, Truss, 100 Pk
€21.95 /pack