Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1HBP8 Semi-tubular Rivet 9/64 x 1/4 Inch - Pack Of 100 | AA9WXJ

APPROVED VENDOR 1HBP8 Semi Tubular Rivet, 1/4 In Rivet Lg., 9/64 In Rivet Dia., Steel, Truss, 100 Pk

Item: AA9WXJ Model: 1HBP8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Tubular Rivet
FinishZinc Plated
Grip Range0.15" to 0.18"
Head Dia.5/16"
Head Height1/25"
Head TypeTruss
Rivet Dia.9/64"
Rivet Length1/4"
Rivet MaterialSteel
Rivet TypeSemi Tubular
System Of MeasurementImperial
Body Length1/4"
Head Diameter5/16"
MaterialSteel
Material Grade/classLow Carbon
Material Grade/classUngraded
Maximum Hole Diameter0.156"
Maximum Material Thickness3/16"
Minimum Material Thickness5/32"
Overall Length1/4"
Product TypeSemi-Tubular Rivet

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308203000
Country of OriginTW

Product Variants

ProductModelRivet LengthRivet Dia.Grip RangeHead Dia.Head HeightFinishRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR BSZ03-100 Semi-tubular Rivet 9/64 x 3/16 Inch - Pack Of 100 | AA9WXH 1HBP7 BSZ03-1003/16"9/64"0.087" to 0.117"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.60
APPROVED VENDOR 1HBP9 Semi-tubular Rivet 9/64 x 5/16 Inch - Pack Of 100 | AA9WXK 1HBP95/16"9/64"0.212" to 0.242"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.56
APPROVED VENDOR 1HBR1 Semi-tubular Rivet 9/64 x 3/8 Inch - Pack Of 100 | AA9WXL 1HBR13/8"9/64"0.275" to 0.305"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.05
APPROVED VENDOR 1HBR2 Semi-tubular Rivet 9/64 x 7/16 Inch - Pack Of 100 | AA9WXM 1HBR27/16"9/64"0.337" to 0.367"5/16"1/25"Zinc PlatedSemi TubularTruss100€18.35
APPROVED VENDOR BSZ08-100 Semi-tubular Rivet 9/64 x 1/2 Inch - Pack Of 100 | AA9WXN 1HBR3 BSZ08-1001/2"9/64"0.4" to 0.43"5/16"1/25"Zinc PlatedSemi TubularTruss100€17.71
APPROVED VENDOR TSC1206.2-100 Semi-tubular Rivet 3/16 x 3/16 Inch - Pack Of 100 | AA9WXP 1HBR4 TSC1206.2-1003/16"3/16"0.057" to 0.097"3/8"0.06"Zinc PlatedSemi TubularTruss100€19.45
APPROVED VENDOR TSC1208.1-100 Semi-tubular Rivet 3/16 x 1/4 Inch - Pack Of 100 | AA9WXQ 1HBR5 TSC1208.1-1001/4"3/16"0.12" to 0.16"3/8"0.06"Zinc PlatedSemi TubularTruss100€19.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1HBP8 Semi Tubular Rivet, 1/4 In Rivet Lg., 9/64 In Rivet Dia., Steel, Truss, 100 Pk
€18.34 /pack