Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR TSC0816-100 Semi-tubular Rivet 1/8 x 1/2 Inch - Pack Of 100 | AA9WXG 1HBP6

APPROVED VENDOR TSC0816-100 Semi Tubular Rivet, 1/2 In Rivet Lg., 1/8 In Rivet Dia., Steel, Oval, 100 Pk

Item: AA9WXG Model: TSC0816-100Cross Ref: 1HBP6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Tubular Rivet
FinishZinc Plated
Grip Range0.411" to 0.442"
Head Dia.0.218"
Head Height0.034"
Head TypeOval
Rivet Dia.1/8"
Rivet Length1/2"
Rivet MaterialSteel
Rivet TypeSemi Tubular
System Of MeasurementImperial
Body Length1/2"
Head Diameter7/32"
MaterialSteel
Material Grade/classLow Carbon
Material Grade/classUngraded
Maximum Hole Diameter0.129"
Maximum Material Thickness7/16"
Minimum Material Thickness13/32"
Overall Length17/32"
Product TypeSemi-Tubular Rivet

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308203000
Country of OriginUS

Product Variants

ProductModelRivet LengthRivet Dia.Grip RangeHead Dia.Head HeightFinishRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR TSC0403-100 Semi-tubular Rivet 1/16 x 3/32 Inch - Pack Of 100 | AA9WWL 1HBL5 TSC0403-1003/32"1/16"0.043" to 0.073"0.109"0.017"Zinc PlatedSemi TubularOval100€16.93
APPROVED VENDOR TSC0404-100 Semi-tubular Rivet 1/16 x 1/8 Inch - Pack Of 100 | AA9WWM 1HBL6 TSC0404-1001/8"1/16"0.074" to 0.104"0.109"0.017"Zinc PlatedSemi TubularOval100€17.11
APPROVED VENDOR TSC0405-100 Semi-tubular Rivet 1/16 x 5/32 Inch - Pack Of 100 | AA9WWN 1HBL7 TSC0405-1005/32"1/16"0.105" to 0.135"0.109"0.017"Zinc PlatedSemi TubularOval100€17.11
APPROVED VENDOR TSC0406-100 Semi-tubular Rivet 1/16 x 3/16 Inch - Pack Of 100 | AA9WWP 1HBL8 TSC0406-1003/16"1/16"0.136" to 0.166"0.109"0.017"Zinc PlatedSemi TubularOval100€16.17
APPROVED VENDOR TSC0603-100 Semi-tubular Rivet 3/32 x 3/32 Inch - Pack Of 100 | AA9WWQ 1HBL9 TSC0603-1003/32"3/32"0.027" to 0.056"0.147"0.023"Zinc PlatedSemi TubularOval100€15.98
APPROVED VENDOR TSC0604.9-100 Semi-tubular Rivet 3/32 x 1/8 Inch - Pack Of 100 | AA9WWR 1HBN1 TSC0604.9-1001/8"3/32"0.058" to 0.087"0.147"0.023"Zinc PlatedSemi TubularOval100€17.11
APPROVED VENDOR TSC0605-100 Semi-tubular Rivet 3/32 x 5/32 Inch - Pack Of 100 | AA9WWT 1HBN2 TSC0605-1005/32"3/32"0.089" to 0.118"0.147"0.023"Zinc PlatedSemi TubularOval100€17.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TSC0816-100 Semi Tubular Rivet, 1/2 In Rivet Lg., 1/8 In Rivet Dia., Steel, Oval, 100 Pk
€19.51 /pack