GROVE GEAR GR8183032.00 | BG3ENK

GROVE GEAR GR8183032.00 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: BG3ENK Model: GR8183032.00
Limited Availability
€788.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWBMQ-D
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp0.609 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp11/25 hp
Output Key Size3/16" x 1.38"
Output Rpm43 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output StyleD
Output Torque634 lbs.-in.
Overhung Load1200 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-WBMQ-D
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight24 lbs.

Shipping Info:

Ship weight (kg) 10.8

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueMounting TypeFrameOutput TypePrice
GROVE GEAR GR8180542.16 | AX3ZYE GR8180542.16-Hollow Shaft0.884 hp25:1-Shaft-Hollow Bore€1,008.23
GROVE GEAR GR8180111.00 | AX4BYP GR8180111.00-Left Handed Shaft1 5/8 hp10:1-Base-Shaft€746.18
GROVE GEAR GR8180124.00 | AX4CKH GR8180124.00-Right Handed Shaft1.224 hp15:1-Base-Shaft€746.18
GROVE GEAR GR8185564.00 | AX4CKJ GR8185564.00--------€706.37
GROVE GEAR GR8180118.00 | AX4FCX GR8180118.00-Left Handed Shaft0.449 hp60:1-Base-Shaft€746.18
GROVE GEAR GR8180117.00 | AX4KHH GR8180117.00-Left Handed Shaft-----Left Shaft€746.18
GROVE GEAR GR8180130.00 | AX4LME GR8180130.00-Right Handed Shaft0.449 hp60:1-Base-Shaft€746.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8183032.00 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron
€788.69 /unit