Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR TRSL02.5 Rivet Flat 0.147 Diameter 9/32 L Pack Of 400 | AE9PKZ 6LB57

APPROVED VENDOR TRSL02.5 Solid Rivet, Flat, Steel, 0.2813 In Lg., 0.147 In Rivet Dia., Zn Plated, 400 Pk

Item: AE9PKZ Model: TRSL02.5Cross Ref: 6LB57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishZinc Plated
Head Dia.0.3"
Head Height1/16"
Head TypeFlat
Length0.2813"
MaterialSteel
Rivet Dia.0.147"
System Of MeasurementImperial
Body Length9/32"
Head Diameter19/64"
Installation MethodHammer, Rivet Press
Material Grade/classUngraded
Overall Length11/32"
Product TypeSolid Rivet
Shank Diameter0.147"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318230000
Country of OriginUS

Product Variants

ProductModelFinishHead HeightHead Dia.CapacityMaterialHead TypePkg. Qty.Price
APPROVED VENDOR 410403-1 Rivet Flat 1/8 Diameter 3/16 Inch Length Pk775 | AE9NBH 6KY25 410403-1Plain0.042"1/4"-SteelFlat775€30.36
APPROVED VENDOR 410404-0 Rivet Flat 1/8 Diameter 1/4 Inch Length - Pack Of 665 | AE9NBJ 6KY27 410404-0Plain0.042"1/4"-SteelFlat665€18.90
APPROVED VENDOR 410405U.1 Rivet Flat 1/8 Diameter 5/16 Inch Length Pk580 | AE9NBL 6KY29 410405U.1Plain0.042"1/4"-SteelFlat580€20.59
APPROVED VENDOR 410406U Rivet Flat 1/8 Diameter 3/8 Inch Length - Pack Of 515 | AE9NBM 6KY31 410406UPlain0.042"1/4"-SteelFlat515€18.90
APPROVED VENDOR 410408-1 Rivet Flat 1/8 Diameter 1/2 Inch Length Pack Of 420 | AE9NBN 6KY33 410408-1Plain0.042"1/4"-SteelFlat420€18.90
APPROVED VENDOR 410412-1 Rivet Flat 1/8 Diameter 3/4 Inch Length - Pack Of 305 | AE9NBP 6KY34 410412-1Plain0.042"1/4"-SteelFlat305€18.92
APPROVED VENDOR 410504-1 Rivet Flat 5/32 Diameter 1/4 Inch Length - Pack Of 390 | AE9NBQ 6KY36 410504-1Plain0.052"0.313"-SteelFlat390€22.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TRSL02.5 Solid Rivet, Flat, Steel, 0.2813 In Lg., 0.147 In Rivet Dia., Zn Plated, 400 Pk
€38.10 /unit