Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 410408-1 Rivet Flat 1/8 Diameter 1/2 Inch Length Pack Of 420 | AE9NBN 6KY33

APPROVED VENDOR 410408-1 Solid Rivet, Flat, Steel, 1/2 In Lg., 1/8 In Rivet Dia., Plain, 420 Pk

Item: AE9NBN Model: 410408-1Cross Ref: 6KY33
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishPlain
Head Dia.1/4"
Head Height0.042"
Head TypeFlat
Length1/2"
MaterialSteel
Rivet Dia.1/8"
System Of MeasurementImperial
Body Length1/2"
Head Diameter1/4"
Installation MethodHammer, Rivet Press
Material Grade/classUngraded
Overall Length35/64"
Product TypeSolid Rivet
Shank Diameter0.125"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318230000
Country of OriginUS

Product Variants

ProductModelFinishHead HeightHead Dia.CapacityMaterialHead TypePkg. Qty.Price
APPROVED VENDOR 410403-1 Rivet Flat 1/8 Diameter 3/16 Inch Length Pk775 | AE9NBH 6KY25 410403-1Plain0.042"1/4"-SteelFlat775€30.36
APPROVED VENDOR 410404-0 Rivet Flat 1/8 Diameter 1/4 Inch Length - Pack Of 665 | AE9NBJ 6KY27 410404-0Plain0.042"1/4"-SteelFlat665€18.90
APPROVED VENDOR 410405U.1 Rivet Flat 1/8 Diameter 5/16 Inch Length Pk580 | AE9NBL 6KY29 410405U.1Plain0.042"1/4"-SteelFlat580€20.59
APPROVED VENDOR 410406U Rivet Flat 1/8 Diameter 3/8 Inch Length - Pack Of 515 | AE9NBM 6KY31 410406UPlain0.042"1/4"-SteelFlat515€18.90
APPROVED VENDOR 410412-1 Rivet Flat 1/8 Diameter 3/4 Inch Length - Pack Of 305 | AE9NBP 6KY34 410412-1Plain0.042"1/4"-SteelFlat305€18.92
APPROVED VENDOR 410504-1 Rivet Flat 5/32 Diameter 1/4 Inch Length - Pack Of 390 | AE9NBQ 6KY36 410504-1Plain0.052"0.313"-SteelFlat390€22.91
APPROVED VENDOR 410506 Rivet Flat 5/32 Diameter 3/8 Inch Length - Pack Of 310 | AE9NBR 6KY38 410506Plain0.052"0.313"-SteelFlat310€20.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 410408-1 Solid Rivet, Flat, Steel, 1/2 In Lg., 1/8 In Rivet Dia., Plain, 420 Pk
€26.89 /unit