Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR TAC1620-50 Semi-tubular Rivet 1/4 x 5/8 Inch - Pack Of 50 | AA9XBT 1HEA7

APPROVED VENDOR TAC1620-50 Semi Tubular Rivet, 5/8 In Rivet Lg., 1/4 In Rivet Dia., Alu, Oval, 50 Pk

Item: AA9XBT Model: TAC1620-50Cross Ref: 1HEA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Tubular Rivet
FinishPlain
Grip Range0.443" to 0.505"
Head Dia.0.437"
Head Height0.078"
Head TypeOval
Rivet Dia.1/4"
Rivet Length5/8"
Rivet MaterialAluminum
Rivet TypeSemi Tubular
System Of MeasurementImperial
Body Length5/8"
Head Diameter7/16"
MaterialAluminum
Material Grade/classGrade 5052
Material Grade/class5052
Maximum Hole Depth0.182"
Maximum Hole Diameter0.266"
Maximum Material Thickness1/2"
Minimum Material Thickness7/16"
Overall Length45/64"
Product TypeSemi-Tubular Rivet
Shank Diameter0.248"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)22.86
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthRivet Dia.Grip RangeHead Dia.Head HeightFinishRivet TypeHead TypePkg. Qty.Price
APPROVED VENDOR TAC0403-100 Semi-tubular Rivet 1/16 x 3/32 Inch - Pack Of 100 | AA9WZY 1HBY4 TAC0403-1003/32"1/16"0.043" to 0.073"0.109"0.017"PlainSemi TubularOval100€17.65
APPROVED VENDOR TAC0404-100 Semi-tubular Rivet 1/16 x 1/8 Inch - Pack Of 100 | AA9WZZ 1HBY5 TAC0404-1001/8"1/16"0.074" to 0.104"0.109"0.017"PlainSemi TubularOval100€22.38
APPROVED VENDOR TAC0405-100 Semi-tubular Rivet 1/16 x 5/32 Inch - Pack Of 100 | AA9XAA 1HBY6 TAC0405-1005/32"1/16"0.105" to 0.135"0.109"0.017"PlainSemi TubularOval100€22.04
APPROVED VENDOR TAC0406-100 Semi-tubular Rivet 1/16 x 3/16 Inch - Pack Of 100 | AA9XAB 1HBY7 TAC0406-1003/16"1/16"0.136" to 0.166"0.109"0.017"PlainSemi TubularOval100€24.17
APPROVED VENDOR TAC0603-100 Semi-tubular Rivet 3/32 x 3/32 Inch - Pack Of 100 | AA9XAC 1HBY8 TAC0603-1003/32"3/32"0.027" to 0.056"0.147"0.023"PlainSemi TubularOval100€22.98
APPROVED VENDOR TAC0604-100 Semi-tubular Rivet 3/32 x 1/8 Inch - Pack Of 100 | AA9XAD 1HBY9 TAC0604-1001/8"3/32"0.058" to 0.087"0.147"0.023"PlainSemi TubularOval100€19.51
APPROVED VENDOR TAC0605-100 Semi-tubular Rivet 3/32 x 5/32 Inch - Pack Of 100 | AA9XAE 1HBZ1 TAC0605-1005/32"3/32"0.089" to 0.118"0.147"0.023"PlainSemi TubularOval100€24.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TAC1620-50 Semi Tubular Rivet, 5/8 In Rivet Lg., 1/4 In Rivet Dia., Alu, Oval, 50 Pk
€21.95 /pack