Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-6061-0250-12-24 Blank Aluminium 6061 1/4 x 12 x 24 In | AB2UZU 1NYK5

APPROVED VENDOR SB-6061-0250-12-24 Blank Aluminium 6061 1/4 x 12 x 24 In

Item: AB2UZU Model: SB-6061-0250-12-24Cross Ref: 1NYK5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type6061
FinishMill
Hardness ScaleBHN
Length24"
Length Tolerance-0.002" to +0.002"
MaterialAluminum
Thickness1/4"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width12"
Width Tolerance-0.002" to +0.002"
FabricationCold Finished
Heat TreatmentAnnealed
Mechanical FinishMill
Overall Length24"
Overall Width12"
StandardsASTM B209, ASTM B211
Tensile Strength45000 psi

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)1.78
Ship length (cm)60.96
Ship width (cm)30.73
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessAlloy TypeTypical Tensile StrengthTypical HardnessTypical Yield StrengthMaterialLength ToleranceWidth TolerancePrice
APPROVED VENDOR SB-6061-0250-12-12 Blank Aluminium 6061 1/4 x 12 x 12 In | AB2UZR 1NYK3 SB-6061-0250-12-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€162.15
APPROVED VENDOR SB-6061-0250-12-18 Blank Aluminium 6061 1/4 x 12 x 18 In | AB2UZT 1NYK4 SB-6061-0250-12-181/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€222.26
APPROVED VENDOR SB-6061-0250-02-12 Blank Aluminium 6061 1/4 x 2 x 12 In | AB2UZV 1NYK6 SB-6061-0250-02-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€59.44
APPROVED VENDOR SB-6061-0250-24-24 Blank Aluminium 6061 1/4 x 24 x 24 In | AB2UZW 1NYK7 SB-6061-0250-24-241/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€531.27
APPROVED VENDOR SB-6061-0250-04-12 Blank Aluminium 6061 1/4 x 4 x 12 In | AB2UZX 1NYK8 SB-6061-0250-04-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€79.90
APPROVED VENDOR SB-6061-0250-06-12 Blank Aluminium 6061 1/4 x 6 x 12 In | AB2UZY 1NYK9 SB-6061-0250-06-121/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€99.82
APPROVED VENDOR SB-6061-0250-06-06 Blank Aluminium 6061 1/4 x 6 x 6 In | AB2UZZ 1NYL1 SB-6061-0250-06-061/4"606145000 psiHRC 9540000 psiAluminum-0.002" to +0.002"-0.002" to +0.002"€68.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-6061-0250-12-24 Blank Aluminium 6061 1/4 x 12 x 24 In
€301.43 /unit